Spring Summer US 2017 Page 463 Warehouse Supplies

Shipping Supply Specialists PHONE 1-800-295-5510 463 INDUSTRIAL PACKING TABLES Customize your work area. All tables hold up to 500 lbs. 14" bottom shelf for additional storage. Adjustable steel legs: 28 to 35". Replacement table tops and leg height extenders available, see uline.com Stainless Steel Top - Type 304 surface for labs and food service. Wood core. Ships unassembled via motor freight. COMPOSITE H-1222 96 x 36" LAMINATE STEEL COMPOSITE WOOD TOP WITH ROUNDED EDGE. 1 /2" Thickness STEEL TOP WITH SQUARE EDGE. 1 /2" Thickness LAMINATE TOP WITH ROUNDED EDGE. 1 5 /8" Thickness MAPLE TOP WITH ROUNDED EDGE. 1 3 /4" Thickness MAPLE TOP WITH SQUARE EDGE. 1 3 /4" Thickness STAINLESS STEEL TOP WITH SQUARE EDGE. 1 5 /8" Thickness HUGE 8 FT. WORKSPACE! MODEL NO. DIMENSIONS L x W PRICE EACH WT. (LBS.) 1 2+ H-1128 48 x 30" $211 $201 130 H-3657 48 x 36" 221 211 145 H-1135 60 x 30" 221 211 158 H-1136 60 x 36" 247 237 180 H-1137 72 x 30" 247 237 178 H-1138 72 x 36" 280 270 207 H-2484 96 x 30" 364 344 233 H-1222 96 x 36" 406 386 268 MODEL NO. DIMENSIONS L x W PRICE EACH WT. (LBS.) 1 2+ H-1128 48 x 30" $238 $228 124 H-3657 48 x 36" 255 245 132 H-1135 60 x 30" 255 245 148 H-1136 60 x 36" 283 273 167 H-1137 72 x 30" 283 273 165 H-1138 72 x 36" 325 315 194 H-2484 96 x 30" 415 395 219 H-1222 96 x 36" 466 446 258 MODEL NO. DIMENSIONS L x W PRICE EACH WT. (LBS.) 1 2+ H-1128 48 x 30" $232 $222 122 H-3657 48 x 36" 246 236 126 H-1135 60 x 30" 246 236 144 H-1136 60 x 36" 271 261 165 H-1137 72 x 30" 271 261 164 H-1138 72 x 36" 310 300 184 H-2484 96 x 30" 397 377 216 H-1222 96 x 36" 439 419 246 MODEL NO. DIMENSIONS L x W PRICE EACH WT. (LBS.) 1 2+ H-1128 48 x 30" $268 $255 130 H-3657 48 x 36" 308 293 147 H-1135 60 x 30" 308 293 152 H-1136 60 x 36" 338 326 180 H-1137 72 x 30" 338 326 178 H-1138 72 x 36" 387 375 208 H-2484 96 x 30" 470 455 232 H-1222 96 x 36" 533 518 270 MODEL NO. DIMENSIONS L x W PRICE EACH WT. (LBS.) 1 2+ H-1128 48 x 30" $502 $482 148 H-3657 48 x 36" 585 565 153 H-1135 60 x 30" 585 565 202 H-1136 60 x 36" 631 611 236 H-1137 72 x 30" 631 611 234 H-1138 72 x 36" 719 689 269 H-2484 96 x 30" 826 796 305 H-1222 96 x 36" 893 863 350 MODEL NO. DIMENSIONS L x W PRICE EACH WT. (LBS.) 1 2+ H-1128 48 x 30" $268 $255 130 H-3657 48 x 36" 308 293 147 H-1135 60 x 30" 308 293 152 H-1136 60 x 36" 338 326 180 H-1137 72 x 30" 338 326 178 H-1138 72 x 36" 387 375 208 H-2484 96 x 30" 470 455 232 H-1222 96 x 36" 533 518 270

Previous Page
Next Page