Spring Summer US 2017 Page 462 Warehouse Supplies

462 Order by 6 p.m. for Same Day Shipping PHONE 1-800-295-5510 JUMBO PACKING TABLES Huge workspace. Work from both sides in shipping departments and assembly areas. All tables hold up to 500 lbs. Adjustable steel legs 28 to 35". Full depth bottom shelf for storage. SHIPS UNASSEMBLED VIA MOTOR FREIGHT INDUSTRIAL COMPOSITE WOOD TOP LAMINATE TOP MAPLE TOP H-4989 INDUSTRIAL PACKING TABLE ACCESSORIES FOLDING WALL MOUNT SHOP DESK Instant desk space when you need it, folds up when you don't. SHIPS VIA UPS Mounting hardware included Powder-coated steel construction. Large writing surface closes to 3" deep. Lockable. MESH WORK STOOL Ventilated mesh back helps you keep your cool. 4" thick molded foam seat for comfort and durability. Padded, adjustable armrests. Adjustable seat height and footring. Optional casters provide mobility. EASY ASSEMBLY. SHIPS VIA UPS. 2 compartments for documents and pens. Compatible with Industrial Packing Tables, pg. 463 TOP SHELF Reduce tabletop clutter. 12" height. 16-gauge steel. 200 lb. capacity. Stackable up to 2 high. DRAWERS Mount to underside of workbench. Includes mounting hardware. Cam lock with two keys. H-1550 features removable tray. TABLE CASTERS Add mobility to Industrial Packing Tables. Kit includes 4 lockable swivel casters with 2 crossbars. Jumbo 96" kit includes 6 lockable swivel casters with 3 crossbars. ELECTRIC TOP SHELF Keep your power tools close at hand. 12" height. 16-gauge steel. Includes 8 pre-wired outlets. 200 lb. load capacity. Stackable up to 2 high. SHIPS VIA MOTOR FREIGHT SHIPS VIA UPS COMPOSITE WOOD LAMINATE MAPLE MODEL NO. DIMENSIONS L x W PRICE EACH WT. (LBS.) PRICE EACH WT. (LBS.) PRICE EACH WT. (LBS.) 1 2+ H-4988 72 x 48" $440 $420 297 $480 $460 262 $625 $605 274 H-4989 96 x 48" 585 565 386 640 620 352 820 790 366 MODEL NO. SEAT DIMENSIONS W x D CAP. (LBS.) ADJUSTABLE HEIGHT WT. (LBS.) PRICE EACH 1 3+ H-5498 19 x 17" 300 24-34" 25 $209 $199 H-1375WH Set of Five Casters - Optional 4 17 15 MODEL NO. DESCRIPTION DIMENSIONS W x D WT. (LBS.) PRICE EACH 1 2+ H-5499 Folding Wall Mount 24 1 /2 x 17 1 /2" 22 $109 $99 MODEL NO. DESCRIPTION WT. (LBS.) PRICE/ SET H-1870 4 casters 16 $69 H-1975 6 casters 24 99 MODEL NO. DIMENSIONS L x W x H WT. (LBS.) PRICE EACH H-1550 18 x 15 x 8" 23 $79 H-4833 25 x 22 x 6" 28 99 MODEL NO. DIMENSIONS L x W WT. (LBS.) PRICE EACH H-5503 48 x 10" 19 $44 H-5504 60 x 10" 21 52 H-5505 72 x 10" 24 60 H-5506 96 x 10" 32 77 MODEL NO. DIMENSIONS L x W WT. (LBS.) PRICE EACH H-3658 48 x 10" 30 $176 H-3659 60 x 10" 34 182 H-3660 72 x 10" 38 188 H-3661 96 x 10" 46 220

Previous Page
Next Page