Spring Summer US 2017 Page 455 Shelving, Bins & Storage

Shipping Supply Specialists PHONE 1-800-295-5510 455 KEY CABINETS 30 KEY CABINETS CELL PHONE LOCKERS DIGITAL SAFES H-4911 SHIPS ASSEMBLED VIA MOTOR FREIGHT Control access to loaned keys. Heavy duty 22-gauge welded-steel cabinet. Includes "Out key" tags to identify who has keys. Numbered tag key holders easily identify keys. Secure storage for cell phones, wallets, keys and other personal items. Recommended for schools, government facilities and fitness clubs. Solid steel construction with durable powder-coat finish. Each door keyed differently. Master key included. Door size 7 x 5". Wall mountable. Hardware included. SHIPS ASSEMBLED VIA MOTOR FREIGHT MODEL NO. DESCRIPTION OVERALL DIM. W x D x H CUBIC FT. WT. (LBS.) PRICE EACH 1 3+ H-5663 Standard 14 x 10 x 10" 0.6 21 $89 $84 H-5784* Floor 21 x 20 x 29" 4.0 165 460 435 Secure cash, documents, jewelry and other valuables. For offices, shops and hotels. Heavy-gauge steel body and door. Keypad lock with key override. Removable shelf. Secure to floor. Hardware included. Standard - Secures to wall or floor. 2 locking bolts. Floor - Fire rated at 1,400F for 30 minutes. 3 locking bolts. *2 removable shelves H-5663 H-5784 Additional Tags and information, see uline.com LOCKS Keyed - Reliable security. Combination - No keys to lose. Digital - Programmable for added security. H-4910 65 KEY CABINET KEYED COMBINATION DIGITAL MODEL NO. CONFIG. NO. LOCKERS OVERALL DIM. W x D x H WT. (LBS.) PRICE EACH 1 2+ H-4910 Five Tier 1 Wide 5 9 x 12 x 31" 24 $249 $239 H-4911 3 Wide 15 27 x 12 x 31" 70 699 669 MODEL NO. KEYS LOCK STYLE DIMENSIONS W x D x H PRICE EACH 1 3+ H-1447 30 Keyed 8 x 3 x 12" $53 $50 H-1448 60 13 x 3 x 17" 84 79 H-2063 120 13 x 3 x 17" 126 119 H-3165 240 Keyed 17 x 5 x 20" 210 199 H-5329 330 17 x 5 x 20" 239 226 H-5645 500 18 x 6 x 25" 359 340 MODEL NO. KEYS LOCK STYLE DIMENSIONS W x D x H PRICE EACH 1 3+ H-5646 30 Combination 8 x 3 x 12" $129 $121 H-2931 65 13 x 3 x 17" 160 150 H-6264 120 13 x 3 x 17" 199 189 H-2932 65 Digital 13 x 3 x 17" 289 275 H-4734 95 17 x 5 x 20" 325 309 H-6265 120 13 x 3 x 17" 345 329 S-11934 Blank Replacement Tags - Pkg. of 20 8.90 8.50

Previous Page
Next Page