Spring Summer US 2017 Page 453 Shelving, Bins & Storage

Shipping Supply Specialists PHONE 1-800-295-5510 453 SHORT DIVIDERS LONG DIVIDERS LIDS MODEL NO. INSIDE DIM. L x W x H BINS/ CTN. LBS./ CTN. PRICE EA. (SOLD IN CTN. QTYS.) QTY./ CTN.* PRICE EA. (SOLD IN CTN. QTYS.) QTY./ CTN.* PRICE EA. (SOLD IN CTN. QTYS.) PRICE EACH 1 3+ 1 3+ 1 3+ 1 8+ S-16975 9 x 6 3 /8 x 5" 20 23 $6.15 $5.60 7 $.90 $.85 5 $1.10 $1.05 $4.55 $4.15 S-19495 15 x 9 x 3" 12 19 8.80 8.10 11 1.20 1.15 7 1.85 1.75 6.60 6.05 S-16976 15 x 9 x 6" 8 15 10.55 9.65 11 1.60 1.50 7 1.95 1.85 6.60 6.05 S-16977 15 x 9 x 8" 8 24 13.30 12.15 11 1.75 1.65 7 2.35 2.20 6.60 6.05 S-19496 20 x 15 x 6" 3 13 18.30 16.75 15 2.15 2.05 11 2.35 2.20 12.50 11.45 S-16978 20 x 15 x 8" 3 14 19.60 17.90 15 2.75 2.60 11 3.10 2.90 12.50 11.45 S-16979 20 x 15 x 12" 3 16 25.85 23.65 15 5.20 4.90 11 5.70 5.35 12.50 11.45 TIP-OUT BINS Modular small parts storage for warehouses, workshops and retail display. Clear plastic bins tip out 45 for easy access. Removable for cleaning. Polystyrene cabinets can be stacked and wall mounted. Molded-in handles with label holders. S-21122 COMBO UNIT CARGO BOXES Keep tools, hoses and equipment contained and secure. Weather and impact resistant even in freezing temperatures. RUBBERMAID Hinged lid. Stackable - 150 lb. capacity. Lockable (lock not included). DIVIDER BOXES Customize storage space with these dividable boxes. Use in stock rooms, assembly lines and repair shops. High-density polypropylene resists solvents and chemicals. Stackable. Flat panels to label contents. Clear - Spot what you need quickly. Dividers - Make compartments as small as 1 1 /4" square. Sold separately. Available in Gray. Lids - See-through lids protect contents from dust and dirt. COLORS SPECIFY BIN COLOR: Blue, Red or Gray *Maximum number of dividers used per box CLEAR S-19497 15 x 9 x 6" 8 15 $12.65 $11.60 11 $1.60 $1.50 7 $1.95 $1.85 $6.60 $6.05 S-19498 15 x 9 x 8" 8 20 15.90 14.55 11 1.75 1.65 7 2.35 2.20 6.60 6.05 S-19499 20 x 15 x 8" 3 13 23.45 21.45 15 2.75 2.60 11 3.10 2.90 12.50 11.45 MODEL NO. INSIDE DIM. L x W x H CAPACITY (GAL.) PRICE EACH WT. (LBS.) 1 2+ H-1404 32 x 16 x 14" 35 $79 $74 20 H-1405 41 x 17 x 14" 48 99 93 25 MODEL NO. OVERALL DIM. L x W x H INSIDE BIN DIM. L x W x H BIN QTY. PRICE EACH WT. (LBS.) 1 3+ S-21119 3 5 /8 x 24 x 4 1 /2" 2 5 /8 x 3 1 /8 x 2 3 /4" 6 $18 $17 2 S-21120 5 1 /2 x 24 x 6 1 /2" 3 7 /8 x 3 7 /8 x 4 1 /4" 5 26 25 4 S-21121 6 5 /8 x 24 x 8 1 /8" 5 x 5 x 5 1 /4" 4 39 37 6 MODEL NO. OVERALL DIM. L x W x H INSIDE BIN DIM. L x W x H BIN QTY. PRICE EACH WT. (LBS.) 1 3+ S-21122 6 5 /8 x 24 x 19" (6) (5) (4) 2 5 /8 x 3 1 /8 x 2 3 /4" 3 7 /8 x 3 7 /8 x 4 1 /4" 5 x 5 x 5 1 /4" 15 $79 $74 12

Previous Page
Next Page