Spring Summer US 2017 Page 448 Shelving, Bins & Storage

448 Order by 6 p.m. for Same Day Shipping PHONE 1-800-295-5510 STACK AND NEST CONTAINERS Ideal for order picking and short-term storage. Stack when containers are full or nest when empty. FDA compliant for direct food contact - Blue and Gray only. Durable high-density construction. Lids keep container contents free from dust and dirt. CROSS-STACK TUBS Machine shops love these totes! Cross stacking at 90 allows identification and access. Notches secure stacked containers in place. Polypropylene construction. Nest or stack. Cart - Welded aluminum. 5" polyurethane swivel casters. Cart fits S-19504 tub CLEAR INDUSTRIAL TOTES See-through design lets you easily identify contents. From 230 to 700 lbs. of fabulous industrial stacking strength. MODEL NO. INSIDE DIM. L x W x H CUBIC FT. WT. (LBS.) PRICE EACH MODEL NO. WT. (LBS.) PRICE EACH 3 12 24+ 3 12+ S-14602 16 x 11 x 5" 0.6 2 $13 $12 $11 S-14602L 1 $8 $7 S-14603 18 x 11 x 7" 1.1 3 16 15 14 S-14603L 1 8 7 S-10716 15 x 10 x 11" 1.3 4 18 16 15 S-10716L 1 8 7 S-11867 16 x 14 x 11" 1.8 5 23 21 20 S-11867L 1 9 8 S-10718 21 x 16 x 10" 2.1 6 25 23 22 S-10718L 2 11 10 S-10717 19 x 17 x 12" 2.7 7 26 24 23 S-10717L 2 11 10 S-19694 23 x 16 x 15" 3.7 9 34 32 30 S-19694L 4 14 13 S-14604 24 x 20 x 14" 4.7 11 43 41 39 - - - - MODEL NO. OUTSIDE DIM. L x W x H CUBIC FT. CAPACITY (LBS.) WT. (LBS.) PRICE EACH 3 12 24+ S-19502 18 x 11 x 8" 0.5 100 2 $9 $8 $7 S-19503 24 x 17 x 8" 1.3 4 13 12 11 S-19504 25 x 16 x 9" 1.3 4 13 12 11 H-4874 29 x 17 x 35" Cart 450 14 $150 each 2+ / $140 MODEL NO. INSIDE DIMENSIONS L x W x H CUBIC FT. WT. (LBS.) PRICE EACH (MIN. 3) 3 12 24+ S-19660 10.1 x 7.8 x 6.5" 0.3 2 $18 $17 $16 S-13500 13.8 x 8.9 x 8.8" 0.6 3 21 20 19 S-17418 17.7 x 10.1 x 6" 0.7 3 24 23 22 S-20609 19.9 x 14.2 x 8.4" 1.4 5 27 26 25 S-11865 19.8 x 13.8 x 11.8" 1.8 7 28 27 26 S-11866 25.2 x 15.5 x 11" 2.3 8 38 37 36 S-12679 22.5 x 18 x 11.5" 2.7 9 40 39 38 HEAVY DUTY SPECIFY COLOR: Blue, Red or Gray MIN. ORDER 3 CONTAINERS SPECIFY TUB COLOR: Gray or Blue FDA AND USDA COMPLIANT LIDS

Previous Page
Next Page