Spring Summer US 2017 Page 439 Shelving, Bins & Storage

Shipping Supply Specialists PHONE 1-800-295-5510 439 LOCKING PIN EASY ADJUST BOLTLESS EASY ASSEMBLY CANTILEVER RACKS Store steel bars, conduit, pipes and other long materials. Easy loading and unloading. Arms adjust on 3" centers. Locking pin secures arms for quick, tool-free adjustment. Base can be used as extra storage. ADD-ON UNITS Attach to starter unit to create a continuous rack system. Includes upright with base, arms, connecting brace set and hardware. H-4533 DOUBLE SIDED ADD-ON UNITS DOUBLE SIDED STARTER UNITS SINGLE SIDED ADD-ON UNITS SINGLE SIDED STARTER UNITS SHIPS UNASSEMBLED VIA MOTOR FREIGHT MOBILE BAR AND PIPE RACKS Organize, store and transport pipe and conduit in the shop or warehouse. 3 double sided storage levels. 7" uprights on each arm keep load secure. All-welded, heavy duty 12-gauge steel construction. 8" casters - 2 swivel with brake, 2 rigid. *Evenly distributed SHIPS ASSEMBLED VIA MOTOR FREIGHT HIGH CAPACITY REEL RACKS Store and dispense heavy spools of wire, cable, tubing, rope or chain. Heavy duty steel construction holds up to 60" diameter spools. Axle brackets adjust in 2" increments. Includes 4 axles. SHIPS UNASSEMBLED VIA MOTOR FREIGHT MODEL NO. DIMENSIONS L x W x H ARM LENGTHS TOP/MIDDLE/BOTTOM CAPACITY/ UNIT (LBS.)* WHEEL TYPE PRICE EACH WT. (LBS.) 1 2+ H-4542 48 x 36 x 60" 6"/10"/14" 4,000 Phenolic $579 $559 187 H-4543 72 x 36 x 60" 679 659 225 MODEL NO. DIMENSIONS W x D x H NO. OF AXLES CAPACITY/ AXLE (LBS.) CAPACITY/ UNIT (LBS.) PRICE EACH WT. (LBS.) 1 2+ H-4544 36 x 24 x 96" 4 2,000 10,000 $729 $699 157 H-4545 36 x 36 x 96" 749 719 161 H-4546 48 x 24 x 96" 4 2,000 10,000 739 709 168 H-4547 48 x 36 x 96" 759 729 172 MODEL NO. DIMENSIONS W x D x H ARM LENGTH NO. ARMS ARM CAP. (LBS.) CAPACITY/ UNIT (LBS.) PRICE EACH WT. (LBS.) 1 2+ H-3845 56 x 40 x 96" 24" 8 650 7,500 $859 $829 359 H-3846 80 x 40 x 96" 879 849 364 H-4530 58 x 61 x 120" 48" 8 1,000 9,750 1,719 1,659 760 H-4531 82 x 61 x 120" 1,759 1,699 787 H-3847 56 x 65 x 96" 24" 16 650 15,000 $1,099 $1,059 485 H-3848 80 x 65 x 96" 1,119 1,079 490 H-4532 58 x 106 x 120" 48" 16 1,000 19,500 2,539 2,459 1,102 H-4533 82 x 106 x 120" 2,579 2,499 1,129 MODEL NO. PRICE EACH WT. (LBS.) 1 2+ H-3845-ADD $479 $459 192 H-3846-ADD 499 479 201 H-4530-ADD 969 939 412 H-4531-ADD 1,009 979 439 H-3847-ADD $619 $599 261 H-3848-ADD 639 619 270 H-4532-ADD 1,439 1,389 584 H-4533-ADD 1,479 1,429 611

Previous Page
Next Page