Spring Summer US 2017 Page 438 Shelving, Bins & Storage

438 Order by 6 p.m. for Same Day Shipping PHONE 1-800-295-5510 VERTICAL BAR RACK Holds and organizes pipe, conduit and lumber in less space. Three 9" wide storage bay locations. Three shelves hold smaller items, parts or boxes. Safety chain keeps stock securely in place. Strong 11-gauge steel posts. SHIPS UNASSEMBLED VIA MOTOR FREIGHT TIRE RACKS H-4881 8-IN-1 MULTI-CARTS Uline's New York sales force loves this versatile cart. Lightweight, compact. Fits in the trunk of a car. Instantly converts from platform truck to dolly or hand truck. Rugged steel frame lengthens to accommodate load size. Includes stair climber. EASY ASSEMBLY. SHIPS VIA UPS. Dolly Stacker SHIPS UNASSEMBLED VIA MOTOR FREIGHT REEL CADDY Mobile wire and cable storage for builders, contractors and electricians. Welded steel frame with durable powder-coat finish. Storage tray for tools. Holds up to 6" diameter spools on top 3 rods, 12" on bottom rod. Rolls easily on 8 x 2 1 /2" rubber wheels. SHIPS ASSEMBLED VIA MOTOR FREIGHT BAR AND PIPE CRADLE TRUCK Every contractor needs one to transport oversized raw materials. All-welded, super heavy duty 3" channel steel construction. Open cradle design for easy loading and unloading. Reduces back strain. 8" swivel casters, 12" center wheels turn on a dime. SHIPS ASSEMBLED VIA MOTOR FREIGHT MODEL NO. DIMENSIONS W x D x H NO. OF RODS LOAD CAP. (LBS.) PRICE EACH WT. (LBS.) 1 2+ H-4887 24 x 22 x 46" 4 300 $239 $229 50 MODEL NO. HANDLE TYPE WHEEL TYPE LOAD CAP. (LBS.) HT. PRICE EACH WT. (LBS.) 1 3+ H-3381 Continuous 8" Rubber 500 44" $179 $169 22 H-3382 10" Rubber 55" 319 299 32 MODEL NO. DIMENSIONS W x D x H CAPACITY (LBS.) PRICE EACH WT. (LBS.) 1 2+ H-4888 36 x 24 x 85" 3,000 $259 $249 125 MODEL NO. DIMENSIONS W x D x H NO. OF SHELVES SHELF CAP. (LBS.) TIRE CAPACITY PRICE EACH WT. (LBS.) 1 2+ H-4881 60 x 18 x 84" 3 1,400 18 $129 $119 72 H-4882 96 x 18 x 84" 1,000 27 169 159 98 Stock the tires you want, save the space you need. Essential for tire shops, car dealerships and wholesale clubs. Boltless assembly. Shelves snap into place and adjust at 1 1 /2" increments. 14-gauge steel posts. Tough, powder-coat finish. Single sided - Vertical storage that mounts to the wall. TIRE HAND TRUCK, see uline.com MODEL NO. DIMENSIONS L x W x H WHEEL TYPE LOAD CAP. (LBS.) PRICE EACH WT. (LBS.) 1 2+ H-6186 96 x 30 x 30" Phenolic 10,000 $779 $749 246

Previous Page
Next Page