Spring Summer US 2017 Page 437 Shelving, Bins & Storage

Shipping Supply Specialists PHONE 1-800-295-5510 437 PALLET RACKS Maximize warehouse space! High-capacity storage for your heaviest pallet loads. STARTER UNITS Provide easy forklift access to palletized boxes, crates and containers. Boltless assembly. Beams lock into place and adjust in 2" increments. Welded 13-gauge steel frame. 15-gauge steel beams. Includes 2 upright frames and 4 beams. ADD-ON UNITS Extend racking to increase storage space. Includes 1 upright frame and 4 beams. 2 SHELF STARTER UNIT BOLTLESS FAST SNAP-IN 2 SHELF ADD-ON UNIT 96" HEIGHT 120" HEIGHT 144" HEIGHT SHIPS UNASSEMBLED VIA MOTOR FREIGHT H-6195-ADD $289 $279 $269 169 H-6196-ADD 299 289 279 172 H-6197-ADD 319 309 299 192 H-6198-ADD 329 319 309 195 H-6199-ADD 349 339 329 212 H-6200-ADD 359 349 339 215 MODEL NO. DIMENSIONS W x D x H NO. OF LEVELS BEAM HEIGHT BEAM CAP. (LBS./PAIR) PRICE EACH WT. (LBS.) 1 3 6+ H-5715 96 x 42 x 96" 2 4" 5,000 $339 $319 $299 190 H-5716 96 x 48 x 96" 349 329 309 194 H-6187 108 x 42 x 96" 2 4 1 /2" 5,000 369 349 329 213 H-6188 108 x 48 x 96" 379 359 339 217 H-6189 120 x 42 x 96" 2 5" 5,000 399 379 359 233 H-6190 120 x 48 x 96" 409 389 369 237 MODEL NO. PRICE EACH WT. (LBS.) 1 3 6+ H-5715-ADD $249 $239 $229 144 H-5716-ADD 259 249 239 146 H-6187-ADD 279 269 259 166 H-6188-ADD 289 279 269 168 H-6189-ADD 309 299 289 186 H-6190-ADD 319 309 299 188 H-5717 96 x 42 x 120" 2 4" 5,000 $379 $359 $339 206 H-5718 96 x 48 x 120" 389 369 349 212 H-6191 108 x 42 x 120" 2 4 1 /2" 5,000 409 389 369 229 H-6192 108 x 48 x 120" 419 399 379 235 H-6193 120 x 42 x 120" 2 5" 5,000 439 419 399 249 H-6194 120 x 48 x 120" 449 429 409 255 H-5717-ADD $269 $259 $249 151 H-5718-ADD 279 269 259 154 H-6191-ADD 299 289 279 174 H-6192-ADD 309 299 289 177 H-6193-ADD 329 319 309 194 H-6194-ADD 339 329 319 197 H-6195 96 x 42 x 144" 2 4" 5,000 $409 $389 $369 242 H-6196 96 x 48 x 144" 419 399 379 248 H-6197 108 x 42 x 144" 2 4 1 /2" 5,000 439 419 399 265 H-6198 108 x 48 x 144" 449 429 409 271 H-6199 120 x 42 x 144" 2 5" 5,000 469 449 429 285 H-6200 120 x 48 x 144" 479 459 439 291

Previous Page
Next Page