Spring Summer US 2017 Page 435 Shelving, Bins & Storage

Shipping Supply Specialists PHONE 1-800-295-5510 435 BULK STORAGE RACKS Store your heaviest, extra-wide or bulky items. Up to 3,000 lbs. per shelf. Boltless assembly. Shelves snap into place and adjust at 2" increments. Welded steel uprights with cross braces for maximum strength. Heavy-duty 14-gauge steel. Includes up to 4 supports per shelf. 96" boards and decking ship in two pieces. Welded footplates for floor mounting. Particle Board - Smooth, solid 5/8" thick board eliminates item fall-through. Wire Decking - Galvanized steel mesh. 2 x 4" openings prevent dust and dirt buildup, maximize fire sprinkler efficiency. BOLTLESS FAST SNAP-IN SHIPS UNASSEMBLED VIA MOTOR FREIGHT 3 SHELF STARTER UNITS WIRE DECKING MODEL NO. PRICE EACH WT. (LBS.) 1 2+ H-5414 $248 $239 122 H-5415 276 266 141 H-5416 282 272 138 H-4319 309 298 160 H-4320 357 344 195 H-4321 401 385 230 H-4322 367 353 196 H-4323 413 397 237 H-4324 470 452 280 H-5417 276 266 136 H-5418 316 303 159 H-5419 316 303 152 H-4325 344 330 175 H-4326 394 378 213 H-4327 439 422 249 H-4328 394 378 210 H-4329 442 424 255 H-4330 507 488 300 H-5420 308 296 146 H-5421 339 326 169 H-5422 342 329 162 H-4331 378 363 189 H-4332 431 414 225 H-4333 468 450 257 H-4334 433 416 224 H-4335 478 459 266 H-4336 544 524 310 PARTICLE BOARD MODEL NO. DIMENSIONS W x D x H NO. OF SHELVES SHELF SUPPORTS SHELF CAP. (LBS.) PRICE EACH WT. (LBS.) 1 2+ H-5393 48 x 24 x 72" 3 6 3,000 $215 $207 156 H-5394 48 x 36 x 72" 240 231 189 H-5395 60 x 24 x 72" 245 236 179 H-2873 72 x 24 x 72" 3 12 2,750 269 259 209 H-3346 72 x 36 x 72" 310 299 255 H-2874 72 x 48 x 72" 349 335 308 H-2875 96 x 24 x 72" 3 12 2,150 319 307 250 H-3347 96 x 36 x 72" 359 345 316 H-2876 96 x 48 x 72" 409 393 390 H-5396 48 x 24 x 96" 3 6 3,000 240 231 170 H-5397 48 x 36 x 96" 274 263 207 H-5398 60 x 24 x 96" 274 263 193 H-2877 72 x 24 x 96" 3 12 2,750 299 287 223 H-3348 72 x 36 x 96" 343 329 273 H-2878 72 x 48 x 96" 382 367 327 H-2879 96 x 24 x 96" 3 12 2,150 343 329 264 H-3349 96 x 36 x 96" 384 369 334 H-2880 96 x 48 x 96" 441 424 410 H-5399 48 x 24 x 120" 3 6 3,000 267 257 180 H-5400 48 x 36 x 120" 294 283 217 H-5401 60 x 24 x 120" 296 285 203 H-4310 72 x 24 x 120" 3 12 2,750 329 316 237 H-4311 72 x 36 x 120" 375 360 285 H-4312 72 x 48 x 120" 407 391 346 H-4313 96 x 24 x 120" 3 12 2,150 377 362 278 H-4314 96 x 36 x 120" 416 399 357 H-4315 96 x 48 x 120" 473 456 430

Previous Page
Next Page