Spring Summer US 2017 Page 434 Shelving, Bins & Storage

434 Order by 6 p.m. for Same Day Shipping PHONE 1-800-295-5510 BULK STORAGE RACK ADD-ON UNITS Double your existing storage space by connecting additional shelving. Add-On Unit connects to existing starter unit to extend rack. Easy to attach. Includes 3 shelves, 12 shelf supports and one welded steel upright. Additional sizes, see uline.com SHIPS UNASSEMBLED VIA MOTOR FREIGHT SHIPS VIA MOTOR FREIGHT STRAIGHT WALL CONTAINERS Reinforced containers for work-in-process, shipping and storage. Flat, smooth interior and molded handles maximize inside space. Polypropylene resists cracks, dents and extreme temperatures. Straight walls allow tight stacking with no wasted space. Fully cube out 48 x 45" pallets. 900 LB. CAPACITY CONTAINERS SPECIFY COLOR: Blue or Gray PALLET SHIPS VIA MOTOR FREIGHT H-1612 WIRE DECKING MODEL NO. PRICE EACH WT. (LBS.) 1 2+ H-4319-ADD $72 $70 42 H-4320-ADD 84 82 53 H-4321-ADD 96 94 64 H-4322-ADD 92 90 53 H-4323-ADD 107 105 68 H-4324-ADD 127 124 83 WIRE DECKING MODEL NO. PRICE EACH WT. (LBS.) 1 2+ H-4392 $263 $252 146 H-4393 310 298 180 H-4394 355 339 204 H-4395 321 307 177 H-4396 367 351 217 H-4397 424 406 257 H-4398 286 272 151 H-4399 337 321 187 H-4400 382 365 215 H-4401 337 321 182 H-4402 384 367 226 H-4403 449 430 267 BULK RACK ADDITIONAL SHELVES Add particle board or wire decking extra shelves to Bulk Storage Racks. Boltless assembly. Shelves snap into place and adjust at 2" increments. Additional shelf sizes, see uline.com Particle Board - Smooth, solid 5/8" board eliminates item fall-through. Wire Decking - 2 x 4" openings prevent dust and dirt buildup. MODEL NO. INSIDE DIM. L x W x H OUTSIDE DIM. L x W x H CUBIC FT. PRICE EACH (MIN. 3) WT. (LBS.) 3 12 24+ S-19507 13 x 9 3 /4 x 6 3 /4" 15 x 12 x 7 1 /2" 0.5 $14 $13 $12 2 S-19508 13 x 9 3 /4 x 8 3 /4" 15 x 12 x 9 1 /2" 0.6 15 14 13 3 S-19509 21 1 /2 x 13 x 6 3 /4" 24 x 15 x 7 1 /2" 1.1 19 18 17 4 S-19510 21 1 /2 x 13 x 8 3 /4" 24 x 15 x 9 1 /2" 1.4 21 20 19 4 S-20580 21 1 /2 x 13 x 13 3 /4" 24 x 15 x 14 1 /2" 2.4 27 26 25 6 PARTICLE BOARD MODEL NO. DIMS. W x D SHELF CAP. (LBS.) PRICE EACH WT. (LBS.) 1 2+ H-2873-ADD 72 x 24" 2,750 $59 $57 55 H-3346-ADD 72 x 36" 69 67 73 H-2874-ADD 72 x 48" 79 77 89 H-2875-ADD 96 x 24" 2,150 76 74 74 H-3347-ADD 96 x 36" 87 85 93 H-2876-ADD 96 x 48" 104 102 113 PARTICLE BOARD MODEL NO. DIMENSIONS W x D x H NO. OF SHELVES SHELF SUPPORTS SHELF CAP. (LBS.) PRICE EACH WT. (LBS.) 1 2+ H-3769 72 x 24 x 72" 3 12 2,750 $229 $219 189 H-3770 72 x 36 x 72" 270 259 234 H-3771 72 x 48 x 72" 309 295 285 H-3772 96 x 24 x 72" 3 12 2,150 279 267 230 H-3773 96 x 36 x 72" 319 305 295 H-3774 96 x 48 x 72" 369 353 367 H-4386 72 x 24 x 96" 3 12 2,750 249 237 196 H-4387 72 x 36 x 96" 293 279 243 H-4388 72 x 48 x 96" 332 317 294 H-4389 96 x 24 x 96" 3 12 2,150 293 279 237 H-4390 96 x 36 x 96" 334 319 304 H-4391 96 x 48 x 96" 391 374 377 MODEL NO. SIZE L x W WEIGHT CAPACITY PRICE EACH (MIN. 5) WT. (LBS.) FLOOR FORK 5 10 25+ H-1612 48 x 45" 5,000 lbs. 2,000 lbs. $27 $26 $25 24

Previous Page
Next Page