Spring Summer US 2017 Page 433 Shelving, Bins & Storage

Shipping Supply Specialists PHONE 1-800-295-5510 433 96" HEIGHT 72" HEIGHT ADDITIONAL SHELVES SHIPS UNASSEMBLED VIA MOTOR FREIGHT Highest capacity storage for motors, dies and heavy machine parts. Up to 2 tons per shelf! Boltless assembly. Shelves snap into place and adjust at 1 1 /2" increments. Four-way access for easy loading and unloading. 14-gauge steel posts; 16-gauge steel shelves. Tough, powder-coat finish. Made in USA. BOLTLESS FAST SNAP-IN HEAVY-DUTY STEEL SHELVING H-3123 ADDITIONAL SHELVES Add extra shelves to maximize storage space. Boltless design for easy assembly. 84" HEIGHT ADDITIONAL SHELVES H-3120 36 x 18 x 84" 5 4,000 $285 $275 148 H-4858 36 x 24 x 84" 340 325 177 H-3121 48 x 18 x 84" 345 330 183 H-3122 48 x 24 x 84" 5 3,250 395 380 217 H-4863 60 x 24 x 84" 480 460 268 H-5446 60 x 36 x 84" 590 570 308 H-5447 72 x 18 x 84" 5 10 2,750 490 470 270 H-3123 72 x 24 x 84" 520 500 300 H-3916 72 x 36 x 84" 695 670 342 H-4259 36 x 18 x 96" 5 4,000 $295 $285 153 H-4859 36 x 24 x 96" 350 335 182 H-4260 48 x 18 x 96" 355 340 188 H-4261 48 x 24 x 96" 5 3,250 405 390 223 H-4864 60 x 24 x 96" 490 470 272 H-5448 60 x 36 x 96" 600 580 313 H-5449 72 x 18 x 96" 5 10 2,750 500 480 275 H-4262 72 x 24 x 96" 530 510 305 H-4263 72 x 36 x 96" 705 680 347 MODEL NO. DIMENSIONS W x D x H NO. OF SHELVES SHELF SUPPORTS SHELF CAP. (LBS.) PRICE EACH WT. (LBS.) 1 2+ H-3911 36 x 18 x 72" 5 4,000 $275 $265 143 H-4857 36 x 24 x 72" 330 315 172 H-3912 48 x 18 x 72" 335 320 178 H-3913 48 x 24 x 72" 5 3,250 385 370 212 H-4862 60 x 24 x 72" 470 450 263 H-5444 60 x 36 x 72" 580 560 303 H-5445 72 x 18 x 72" 5 10 2,750 480 460 265 H-3914 72 x 24 x 72" 510 490 295 H-3915 72 x 36 x 72" 685 660 337 MODEL NO. PRICE EACH WT. (LBS.) 1 2+ H-3911-ADD $56 $54 25 H-4857-ADD 65 63 34 H-3912-ADD 67 65 32 H-3913-ADD 77 75 40 H-4862-ADD 105 102 52 H-5444-ADD 128 125 61 H-5445-ADD 109 106 53 H-3914-ADD 115 112 57 H-3915-ADD 159 155 79 H-3911-ADD $56 $54 25 H-4857-ADD 65 63 34 H-3912-ADD 67 65 32 H-3913-ADD 77 75 40 H-4862-ADD 105 102 52 H-5444-ADD 128 125 61 H-5445-ADD 109 106 53 H-3914-ADD 115 112 57 H-3915-ADD 159 155 79 H-3911-ADD $56 $54 25 H-4857-ADD 65 63 34 H-3912-ADD 67 65 32 H-3913-ADD 77 75 40 H-4862-ADD 105 102 52 H-5444-ADD 128 125 61 H-5445-ADD 109 106 53 H-3914-ADD 115 112 57 H-3915-ADD 159 155 79

Previous Page
Next Page