Spring Summer US 2017 Page 426 Shelving, Bins & Storage

426 Order by 6 p.m. for Same Day Shipping PHONE 1-800-295-5510 WIRE BASKET SHELVING Keep loose items organized and visible in stores, stockrooms and fulfillment areas. Baskets prevent items from falling off. Open wire maximizes airflow, reduces dirt and dust buildup. Shelves adjust in 1" increments. NSF certified. Optional 5" polyurethane swivel casters. Additional baskets and dividers available, see uline.com 5 SHELF UNIT SHIPS UNASSEMBLED VIA UPS MODEL NO. DIMENSIONS W x D x H NO. OF SHELVES SHELF CAP. (LBS.) WT. (LBS.) PRICE EACH 1 3+ H-6215 36 x 18 x 63" 5 300 64 $169 $159 H-6216 48 x 18 x 63" 79 199 189 H-6217 36 x 24 x 63" 5 300 84 199 189 H-6218 48 x 24 x 63" 102 239 229 H-1205WH Set of 4 Lockable Casters 12 75 72 BIN CART Pick orders, deliver mail or roll assembly parts where you need them. 6 chrome shelves adjust in 1" increments. NSF certified. 4" side and back ledges keep items from falling off. 10" rear pneumatic wheels, 5" front locking swivel casters. Polyethylene bins with molded label holder. WIRE CARTS Push heavy loads through small aisles and tight spaces. 2 adjustable shelves. 5" locking swivel casters. Black wire carts, see uline.com MAGLITE AND POCKET KNIFE Maglite - Shorty. 5" LED. Compact yet powerful. Folding Knife - Opens easily. 7 1 /2" with belt clip. COMBO FREE OFFER Knife and Flashlight FREE with a Uline order of $1,000 or more. SHIPS UNASSEMBLED VIA UPS MODEL NO. DESCRIPTION DIMENSIONS W x D x H SHELF DIMS. W x D CAPACITY (LBS.) WT. (LBS.) PRICE EACH 1 3+ H-3906 Cart Only 42 x 26 x 61" 36 x 18" 1,000 110 $359 $349 H-3907 Cart with Bins Includes 15 Each 20 x 11 x 8" Bins 131 669 649 SHIPS UNASSEMBLED VIA UPS MODEL NO. DIMENSIONS L x W x H SHELF QTY. CAP. (LBS.) WT. (LBS.) PRICE EACH 1 3+ H-4378 36 x 18 x 40" 2 1,000 38 $144 $134 H-4379 36 x 24 x 40" 45 154 144 H-4380 48 x 24 x 40" 53 174 164 MODEL NO. DESCRIPTION PRICE EACH Free with a Uline order of H-3075 Pocket Knife $19 $300+ H-3074 LED Flashlight 35 $750+

Previous Page
Next Page