Spring Summer US 2017 Page 423 Shelving, Bins & Storage

Shipping Supply Specialists PHONE 1-800-295-5510 423 NSF certified shelves adjust in 1" increments. Assemble in minutes. No tools required. Open wire maximizes airflow, reduces dust. 5" polyurethane swivel casters option for portability. Add-on Units and accessories available, see uline.com BLACK MOBILE SHELVING Decorative, maneuverable heavy- duty carts look good in offices, stores and warehouses. 4 Shelf - Longer posts give more space for larger items. Greater capacity for less trips. Easy to clean; won't collect dirt. Shelves adjust in 1" increments. 5" locking swivel casters included. NSF certified. Wire Shelving accessories, see page 418. TWO SHELF ADJUSTABLE WIRE SHELVING Recommended for garages and storage rooms where space is tight. SHIPS UNASSEMBLED VIA MOTOR FREIGHT SHIPS UNASSEMBLED VIA MOTOR FREIGHT 78" HEIGHT 69" HEIGHT SHIPS UNASSEMBLED VIA MOTOR FREIGHT MODEL NO. DIMENSIONS W x D x H SHELF QTY. CAPACITY (LBS.) PRICE EACH WT. (LBS.) 1 3+ H-3885BL 36 x 18 x 69" 4 1,000 $199 $189 62 H-3155BL 36 x 24 x 69" 209 199 75 H-3156BL 48 x 18 x 69" 219 209 73 H-3157BL 48 x 24 x 69" 249 239 87 H-3158BL 60 x 24 x 69" 279 269 107 H-5455BL 72 x 24 x 69" 329 319 136 MODEL NO. DIMENSIONS W x D x H SHELF QTY. CAPACITY (LBS.) PRICE EACH WT. (LBS.) 1 3+ H-4254BL 36 x 18 x 78" 4 1,000 $209 $199 64 H-4255BL 36 x 24 x 78" 219 209 77 H-4256BL 48 x 18 x 78" 229 219 75 H-4257BL 48 x 24 x 78" 259 249 89 H-4258BL 60 x 24 x 78" 289 279 109 H-5456BL 72 x 24 x 78" 339 329 138 BLACK CHROME MODEL NO. DIMENSIONS W x D x H SHELF CAP. (LBS.) PRICE EACH WT. (LBS.) PRICE EACH WT. (LBS.) 1 3+ H-2935-34 24 x 12 x 34" 350 $65 $60 19 $70 $65 19 H-2936-34 36 x 12 x 34" 350 71 66 21 76 71 21 H-2937-34 48 x 12 x 34" 350 77 72 24 82 77 24 H-2938-34 24 x 18 x 34" 800 71 66 23 76 71 23 H-2940-34 36 x 18 x 34" 800 76 71 27 81 76 27 H-2941-34 48 x 18 x 34" 800 87 82 33 92 87 33 H-2942-34 60 x 18 x 34" 650 103 98 42 108 103 42 H-2943-34 72 x 18 x 34" 650 120 115 48 125 120 48 H-2944-34 24 x 24 x 34" 800 76 71 30 81 76 30 H-2945-34 36 x 24 x 34" 800 81 76 34 86 81 34 H-2946-34 48 x 24 x 34" 800 103 98 43 108 103 43 H-2947-34 60 x 24 x 34" 650 120 115 50 125 120 50 H-2948-34 72 x 24 x 34" 650 147 142 62 152 147 62 H-2949-34 48 x 36 x 34" 800 173 168 59 178 173 59 H-2950-34 60 x 36 x 34" 650 183 178 71 188 183 71 H-2951-34 72 x 36 x 34" 650 194 189 86 199 194 86 H-1205WH Set of 4 Lockable Casters 75 72 12 75 72 12 2 SHELF STARTER UNITS

Previous Page
Next Page