Spring Summer US 2017 Page 417 Shelving, Bins & Storage

Shipping Supply Specialists PHONE 1-800-295-5510 417 BLACK WIRE SHELVING Decorative heavy-duty shelving looks good in offices, stores and warehouses. Easy assembly - No tools needed. Shelves adjust in 1" increments. NSF certified. Open wire maximizes airflow, reduces dirt and dust buildup. Black powder coating resists corrosion, lasts for years. Optional 5" polyurethane swivel stem casters add 6" to height. Add-On Units - Includes 4 shelves, 2 posts and 8 S-hook connectors. Extend shelving at a 90 angle, end-to-end or back-to-back. LOCKABLE CASTERS S-HOOK 4 SHELF STARTER UNIT 4 SHELF ADD-ON UNIT 54" HEIGHT 63" HEIGHT 54" HEIGHT 63" HEIGHT SHIPS UNASSEMBLED VIA MOTOR FREIGHT SHIPS UNASSEMBLED VIA MOTOR FREIGHT SHIPS UNASSEMBLED VIA MOTOR FREIGHT SHIPS UNASSEMBLED VIA MOTOR FREIGHT MODEL NO. DIMENSIONS W x D x H SHELF CAP. (LBS.) PRICE EACH WT. (LBS.) 1 3+ H-2420-54 24 x 12 x 54" 350 $103 $93 35 H-2421-54 36 x 12 x 54" 350 113 103 45 H-2422-54 48 x 12 x 54" 350 126 116 53 H-2423-54 24 x 18 x 54" 800 113 103 41 H-1748-54 36 x 18 x 54" 800 124 114 51 H-1749-54 48 x 18 x 54" 800 145 135 62 H-2424-54 60 x 18 x 54" 650 176 166 80 H-2425-54 72 x 18 x 54" 650 207 197 90 H-2132-54 36 x 24 x 54" 800 134 124 59 H-1750-54 48 x 24 x 54" 800 176 166 76 H-1751-54 60 x 24 x 54" 650 207 197 96 H-1752-54 72 x 24 x 54" 650 259 249 118 H-3766-54 48 x 36 x 54" 800 309 299 115 H-2427-54 60 x 36 x 54" 650 329 319 139 H-2428-54 72 x 36 x 54" 650 349 339 164 H-1205WH Set of 4 Lockable Casters 75 72 12 MODEL NO. DIMENSIONS W x D x H PRICE EACH WT. (LBS.) 1 3+ H-2420-54A 24 x 12 x 54" $82 $72 30 H-2421-54A 36 x 12 x 54" 93 83 40 H-2422-54A 48 x 12 x 54" 105 95 48 H-2423-54A 24 x 18 x 54" 93 83 36 H-1748-54A 36 x 18 x 54" 103 93 46 H-1749-54A 48 x 18 x 54" 124 114 57 H-2424-54A 60 x 18 x 54" 155 145 75 H-2425-54A 72 x 18 x 54" 186 176 85 H-2132-54A 36 x 24 x 54" 113 103 54 H-1750-54A 48 x 24 x 54" 155 145 71 H-1751-54A 60 x 24 x 54" 186 176 91 H-1752-54A 72 x 24 x 54" 238 228 113 H-3766-54A 48 x 36 x 54" 289 279 110 H-2427-54A 60 x 36 x 54" 309 299 134 H-2428-54A 72 x 36 x 54" 329 319 159 MODEL NO. DIMENSIONS W x D x H SHELF CAP. (LBS.) PRICE EACH WT. (LBS.) 1 3+ H-2420-63 24 x 12 x 63" 350 $113 $103 37 H-2421-63 36 x 12 x 63" 350 124 114 47 H-2422-63 48 x 12 x 63" 350 136 126 55 H-2423-63 24 x 18 x 63" 800 124 114 42 H-1748-63 36 x 18 x 63" 800 134 124 53 H-1749-63 48 x 18 x 63" 800 155 145 64 H-2424-63 60 x 18 x 63" 650 186 176 81 H-2425-63 72 x 18 x 63" 650 217 207 92 H-2132-63 36 x 24 x 63" 800 145 135 61 H-1750-63 48 x 24 x 63" 800 186 176 78 H-1751-63 60 x 24 x 63" 650 217 207 98 H-1752-63 72 x 24 x 63" 650 269 259 120 H-3766-63 48 x 36 x 63" 800 319 309 117 H-2427-63 60 x 36 x 63" 650 339 329 141 H-2428-63 72 x 36 x 63" 650 359 349 166 H-1205WH Set of 4 Lockable Casters 75 72 12 MODEL NO. DIMENSIONS W x D x H PRICE EACH WT. (LBS.) 1 3+ H-2420-63A 24 x 12 x 63" $93 $83 31 H-2421-63A 36 x 12 x 63" 103 93 40 H-2422-63A 48 x 12 x 63" 115 105 49 H-2423-63A 24 x 18 x 63" 103 93 36 H-1748-63A 36 x 18 x 63" 113 103 47 H-1749-63A 48 x 18 x 63" 134 124 58 H-2424-63A 60 x 18 x 63" 165 155 75 H-2425-63A 72 x 18 x 63" 197 187 86 H-2132-63A 36 x 24 x 63" 124 114 55 H-1750-63A 48 x 24 x 63" 165 155 72 H-1751-63A 60 x 24 x 63" 197 187 92 H-1752-63A 72 x 24 x 63" 249 239 114 H-3766-63A 48 x 36 x 63" 299 289 111 H-2427-63A 60 x 36 x 63" 319 309 135 H-2428-63A 72 x 36 x 63" 339 329 160

Previous Page
Next Page