Spring Summer US 2017 Page 416 Shelving, Bins & Storage

416 Order by 6 p.m. for Same Day Shipping PHONE 1-800-295-5510 BLACK WIRE SHELVING Continued from page 417. 72" HEIGHT SHIPS UNASSEMBLED VIA MOTOR FREIGHT 4 SHELF STARTER UNIT 86" HEIGHT SHIPS UNASSEMBLED VIA MOTOR FREIGHT 72" HEIGHT SHIPS UNASSEMBLED VIA MOTOR FREIGHT 4 SHELF ADD-ON UNIT 86" HEIGHT SHIPS UNASSEMBLED VIA MOTOR FREIGHT ADDITIONAL SHELVES Add extra shelves to Wire Shelving Units. Includes snap-on plastic shelf supports. NSF certified. Chrome-plated steel resists rust and corrosion. 2 SHELVES PER BOX SHIPS VIA MOTOR FREIGHT BLACK CHROME MODEL NO. SHELF W x D SHELF CAP. (LBS.) PRICE PER BOX WT. (LBS.) PRICE PER BOX WT. (LBS.) 1 3+ H-3177 24 x 12" 350 $41 $37 12 $44 $40 12 H-3178 36 x 12" 350 48 44 13 51 47 13 H-3179 48 x 12" 350 55 51 16 58 54 16 H-3180 24 x 18" 800 47 43 14 50 46 14 H-3197 30 x 18" 800 N/A N/A N/A 54 50 17 H-3181 36 x 18" 800 54 50 20 57 53 20 H-3182 48 x 18" 800 66 62 26 69 65 26 H-3183 60 x 18" 650 80 76 34 86 82 34 H-3184 72 x 18" 650 93 89 40 99 95 40 H-3185 24 x 24" 800 54 50 18 57 53 18 H-3186 36 x 24" 800 60 56 28 63 59 28 H-3187 48 x 24" 800 81 77 35 84 80 35 H-3188 60 x 24" 650 97 93 42 100 96 42 H-3189 72 x 24" 650 125 121 54 128 124 54 H-3198 48 x 36" 800 127 123 51 139 135 51 H-3190 60 x 36" 650 138 134 64 165 161 64 H-3191 72 x 36" 650 170 165 78 186 182 78 H-2420-86A 24 x 12 x 86" $113 $103 33 H-2421-86A 36 x 12 x 86" 124 114 43 H-2422-86A 48 x 12 x 86" 136 126 52 H-2423-86A 24 x 18 x 86" 124 114 39 H-1748-86A 36 x 18 x 86" 134 124 49 H-1749-86A 48 x 18 x 86" 155 145 60 H-2424-86A 60 x 18 x 86" 186 176 78 H-2425-86A 72 x 18 x 86" 217 207 88 H-2132-86A 36 x 24 x 86" 145 135 57 H-1750-86A 48 x 24 x 86" 186 176 74 H-1751-86A 60 x 24 x 86" 217 207 94 H-1752-86A 72 x 24 x 86" 269 259 116 H-3766-86A 48 x 36 x 86" 319 309 113 H-2427-86A 60 x 36 x 86" 339 329 138 H-2428-86A 72 x 36 x 86" 359 349 162 H-2420-86 24 x 12 x 86" 350 $134 $124 42 H-2421-86 36 x 12 x 86" 350 145 135 51 H-2422-86 48 x 12 x 86" 350 157 147 60 H-2423-86 24 x 18 x 86" 800 145 135 47 H-1748-86 36 x 18 x 86" 800 155 145 57 H-1749-86 48 x 18 x 86" 800 176 166 68 H-2424-86 60 x 18 x 86" 650 207 197 86 H-2425-86 72 x 18 x 86" 650 238 228 96 H-2132-86 36 x 24 x 86" 800 165 155 66 H-1750-86 48 x 24 x 86" 800 207 197 82 H-1751-86 60 x 24 x 86" 650 238 228 102 H-1752-86 72 x 24 x 86" 650 290 280 124 H-3766-86 48 x 36 x 86" 800 339 329 121 H-2427-86 60 x 36 x 86" 650 359 349 146 H-2428-86 72 x 36 x 86" 650 379 369 170 H-1205WH Set of 4 Lockable Casters 75 72 12 MODEL NO. DIMENSIONS W x D x H PRICE EACH WT. (LBS.) 1 3+ H-2420-72A 24 x 12 x 72" $103 $93 32 H-2421-72A 36 x 12 x 72" 113 103 42 H-2422-72A 48 x 12 x 72" 126 116 50 H-2423-72A 24 x 18 x 72" 113 103 38 H-1748-72A 36 x 18 x 72" 124 114 48 H-1749-72A 48 x 18 x 72" 145 135 59 H-2424-72A 60 x 18 x 72" 176 166 77 H-2425-72A 72 x 18 x 72" 207 197 87 H-2132-72A 36 x 24 x 72" 134 124 56 H-1750-72A 48 x 24 x 72" 176 166 73 H-1751-72A 60 x 24 x 72" 207 197 93 H-1752-72A 72 x 24 x 72" 259 249 115 H-3766-72A 48 x 36 x 72" 309 299 112 H-2427-72A 60 x 36 x 72" 329 319 136 H-2428-72A 72 x 36 x 72" 349 339 161 MODEL NO. DIMENSIONS W x D x H SHELF CAP. (LBS.) PRICE EACH WT. (LBS.) 1 3+ H-2420-72 24 x 12 x 72" 350 $124 $114 39 H-2421-72 36 x 12 x 72" 350 134 124 49 H-2422-72 48 x 12 x 72" 350 147 137 58 H-2423-72 24 x 18 x 72" 800 134 124 45 H-1748-72 36 x 18 x 72" 800 145 135 55 H-1749-72 48 x 18 x 72" 800 165 155 66 H-2424-72 60 x 18 x 72" 650 197 187 84 H-2425-72 72 x 18 x 72" 650 228 218 94 H-2132-72 36 x 24 x 72" 800 155 145 63 H-1750-72 48 x 24 x 72" 800 197 187 80 H-1751-72 60 x 24 x 72" 650 228 218 100 H-1752-72 72 x 24 x 72" 650 280 270 122 H-3766-72 48 x 36 x 72" 800 329 319 119 H-2427-72 60 x 36 x 72" 650 349 339 143 H-2428-72 72 x 36 x 72" 650 369 359 168 H-1205WH Set of 4 Lockable Casters 75 72 12

Previous Page
Next Page