Spring Summer US 2017 Page 409 Warehouse Supplies

Shipping Supply Specialists PHONE 1-800-295-5510 409 STEEL DECK SHIPS ASSEMBLED VIA MOTOR FREIGHT WOOD DECK SHIPS ASSEMBLED VIA MOTOR FREIGHT WORK HEIGHT PLATFORM TRUCKS Transfer heavy parts from shelf to cart without bending or straining. All-welded steel frame with gray powder-coat finish. Removable handle for oversized items. 5" non-marking casters: 2 swivel, 2 rigid. Specialty Hand Trucks, see uline.com SHIPS ASSEMBLED VIA MOTOR FREIGHT H-5047 APPLIANCE HAND TRUCKS Easily move heavy or bulky items up and down stairs. Heavy duty ratchet tightener secures loads; eliminates slips and shifting. Thick, non-marking rubber pads on all contact surfaces. Stair climbers glide smoothly up and down stairs and over curbs. H-5047 - Lighter capacity. 2-wheel design. H-1387 - Double welded steel frame. Foot release converts to 4 wheels. MODEL NO. RECOMMENDED USE LOAD CAPACITY HANDLE TYPE WHEEL TYPE NOSE PLATE HT. WT. (LBS.) PRICE EACH 1 3+ H-5047 Appliances 750 lbs. Dual 8" Rubber 24 x 5" 59" 62 $249 $229 H-1387 Vending Machines 1,200 lbs. 66" 86 449 419 MAGLINER SHIPS UNASSEMBLED VIA UPS Holds 5-gallon water bottles for easy transport. Trays fold up for use as a standard truck. Strong, lightweight aluminum. 14 x 12" magnesium nose plate. 49" height. 10" wheels. SHIPS UNASSEMBLED VIA UPS WATER HAND TRUCK KEG HAND TRUCK Move kegs at your microbrewery or tanks in your warehouse. Lightweight, rugged, easy-to- handle aluminum. Loop handle. 18 x 7 1 /2" magnesium nose plate. 53" height. 10" wheels. Wood Deck - Use in shipping areas and tool shops. Quiet 1" hardwood absorbs impact. 27" deck height. Steel Deck - For workshops and manufacturing. Strong 12 gauge steel deck. 25" deck height. MODEL NO. LOAD CAPACITY WHEEL TYPE NOSE PLATE WT. (LBS.) PRICE EACH 1 3+ H-5534 500 lbs. 10" Solid Rubber 18 x 7 1 /2" 27 $169 $159 MODEL NO. DECK SIZE W x L LOAD CAPACITY WHEEL TYPE WT. (LBS.) PRICE EACH 1 2+ H-4924 24 x 48" 2,000 lbs. Polyurethane 101 $429 $409 H-4925 30 x 60" 133 499 479 MODEL NO. DECK SIZE W x L LOAD CAPACITY WHEEL TYPE WT. (LBS.) PRICE EACH 1 2+ H-4940 24 x 48" 2,000 lbs. Polyurethane 90 $349 $329 H-4941 30 x 60" 115 399 379 MODEL NO. LOAD CAPACITY WHEEL TYPE NOSE PLATE WT. (LBS.) PRICE EACH 1 3+ H-6164 500 lbs. 10" Pneumatic 14 x 12" 31 $479 $449

Previous Page
Next Page