Spring Summer US 2017 Page 408 Warehouse Supplies

408 Order by 6 p.m. for Same Day Shipping PHONE 1-800-295-5510 SWIVEL SWIVEL W/BRAKE RIGID MODEL NO. DESCRIPTION CAPACITY (LBS.) SIZE DIAM. x W OVERALL HEIGHT PRICE EACH (MIN. 2) PRICE EACH (MIN. 2) FITS ULINE TRUCK 2 4+ 2 4+ 2 4+ H-3328 4-Ply Rubber 310 8 x 2 1 /2" 9 1 /2" $42 $39 $49 $46 $39 $36 H-2505 H-3329 470 10 x 4" 13" 69 64 N/A 66 61 H-2473 CASTERS Smooth-rolling replacements for carts, dollies and poly box trucks. Swivel casters have hardened double-ball raceways. Polyolefin - Lightweight. Easy to push over smooth surfaces. Rubber - Non-marking and quiet. Rolls easily on tile and linoleum. Polyurethane - Long lasting and chemical resistant. Non-marking. Bolt hole spacing: 1 3 /4 x 3". Additional info, see uline.com FOR CARTS Polyolefin, Swivel Rubber, Swivel with Brake Polyurethane, Rigid Keep platform, u-boat and panel trucks rolling smoothly with replacement casters. Swivel casters have hardened double-ball raceways. Polyolefin - Withstands harsh indoor and outdoor use. Rubber - Rolls easily on tile, linoleum, brick and carpet. Polyurethane - Highest weight capacity. Non-marking and chemical resistant. For all: Bolt hole spacing of 2 5 /8 x 3 5 /8" to 3 x 3". Additional info, see uline.com Polyolefin, Swivel FOR PLATFORM TRUCKS Rubber, Swivel with Brake Polyurethane, Rigid HEAVY DUTY CASTERS 10" Swivel FOR PLATFORM TRUCKS AND UTILITY CARTS Big, shock-absorbing wheels provide a quiet, cushioned ride. Precision ball bearings for smooth, effortless rolling. Tough 4-ply rubber resists wear and punctures. For all: Bolt hole spacing of 2 5 /8 x 3 5 /8" to 3 x 3". Additional info, see uline.com PNEUMATIC CASTERS 8" Swivel with Brake 8" Rigid SPECIFY COLOR: Gray or Black SWIVEL SWIVEL W/BRAKE RIGID MODEL NO. DESCRIPTION CAPACITY (LBS.) SIZE DIAM. x W OVERALL HEIGHT PRICE EACH (MIN. 2) PRICE EACH (MIN. 2) FITS ULINE TRUCK 2 4+ 2 4+ 2 4+ H-5535 Polyolefin 275 4 x 1 1 /4" 5 1 /4" $9 $8 $10 $9 $7 $6 H-1811 H-5536 300 5 x 1 1 /4" 6 1 /4" 10 9 11 10 8 7 H-592 H-5537 Rubber 275 4 x 1 1 /4" 5 1 /4" 11 10 12 11 9 8 H-3318 H-5538 300 5 x 1 1 /4" 6 1 /4" 12 11 13 12 10 9 H-4287 H-5539 Polyurethane 275 4 x 1 1 /4" 5 1 /4" 13 12 14 13 11 10 H-1956 H-5540 300 5 x 1 1 /4" 6 1 /4" 14 13 15 14 12 11 H-3840 SWIVEL SWIVEL W/BRAKE RIGID MODEL NO. DESCRIPTION CAPACITY (LBS.) SIZE DIAM. x W OVERALL HEIGHT PRICE EACH (MIN. 2) PRICE EACH (MIN. 2) FITS ULINE TRUCK 2 4+ 2 4+ 2 4+ H-3322 Polyolefin 700 6 x 2" 7 1 /2" $19 $18 $21 $20 $16 $15 H-2667 H-3323 900 8 x 2" 9 1 /2" 23 22 25 24 20 19 H-1827 H-3326 Rubber 410 6 x 2" 7 1 /2" 21 20 23 22 18 17 H-1191 H-3327 500 8 x 2" 9 1 /2" 25 24 27 26 22 21 H-1192 H-4942 Polyurethane 800 6 x 2" 7 1 /2" 24 23 26 25 21 20 H-6126 H-4943 1,000 8 x 2" 9 1 /2" 30 29 32 31 27 26 H-4148

Previous Page
Next Page