Spring Summer US 2017 Page 406 Warehouse Supplies

406 Order by 6 p.m. for Same Day Shipping PHONE 1-800-295-5510 U-BOAT PLATFORM TRUCKS Narrow truck maneuvers easily in tight aisles and spaces. Transport small packages in warehouses, grocery aisles and stockrooms. Tall, removable end panels keep loads from sliding off. All-welded steel diamond tread deck. 2 rigid 8" load casters, 4 swivel 4" casters. U-BOAT PLATFORM TRUCKS SHELVES Additional Shelves - Slip onto end panels. No screws needed. SHIPS UNASSEMBLED VIA MOTOR FREIGHT HANDI-MOVERS Unload your car. Easily move boxes and files in office or warehouse. Wraparound rubber bumper prevents damage to walls. Portability, ease of use makes this a continual best seller. BIG WHEEL HANDI-MOVER Push heavy loads over uneven surfaces. Rubber bumper prevents damage to walls. 8" shock absorbing pneumatic wheels. Secure items using welded bottom hooks. 2 swivel, 2 rigid casters. SHIPS UNASSEMBLED VIA UPS WAGON CARTS Haul your heaviest loads with ease! 1 1 /2" lip keeps loads in place. 12 gauge welded steel deck. Giant 16", 4-ply pneumatic wheels glide over uneven surfaces. Platform height 20". JUMBO WHEEL PLATFORM TRUCKS Safely maneuver heavy equipment through shops and factories. Flush deck for quick loading and unloading. 12 gauge welded steel deck. Two Giant 16" fixed wheels, two 12" swivel casters. 4-ply. SHIPS ASSEMBLED VIA MOTOR FREIGHT MODEL NO. DECK SIZE W x L LOAD CAPACITY WHEEL TYPE WT. (LBS.) PRICE EACH 1 3+ H-2176 23 x 35" 600 lbs. 8" Pneumatic 69 $189 $179 MODEL NO. DECK SIZE W x L LOAD CAPACITY WHEEL TYPE WT. (LBS.) PRICE EACH 1 3+ H-115 19 x 29" 400 lbs. 4" Rubber 29 $79 $69 H-180 23 x 35" 600 lbs. 5" Rubber 44 109 99 MODEL NO. DECK SIZE W x L LOAD CAPACITY WHEEL TYPE WT. (LBS.) PRICE EACH 1 2+ H-3175 24 x 48" 2,500 lbs. 16"/12" Pneumatic 141 $589 $559 H-3176 30 x 60" 165 629 599 MODEL NO. DECK SIZE W x L LOAD CAPACITY WHEEL TYPE WT. (LBS.) PRICE EACH 1 2+ H-2547 24 x 48" 3,000 lbs. 16" Pneumatic 163 $465 $445 H-2548 30 x 60" 197 495 475 MODEL NO. DECK SIZE W x L LOAD CAPACITY WT. (LBS.) PRICE EACH MODEL NO. LOAD CAPACITY WT. (LBS.) PRICE EACH 1 2+ 1 2+ H-4825 16 x 48" 1,000 lbs. 110 $225 $215 H-4825-SHELF 300 lbs. 31 $79 $74 H-4826 24 x 48" 140 289 279 H-4826-SHELF 44 89 84 H-1825 16 x 60" 1,800 lbs. 122 235 225 H-1825-SHELF 300 lbs. 38 84 79 H-2637 24 x 60" 155 299 289 H-2637-SHELF 54 94 89

Previous Page
Next Page