Spring Summer US 2017 Page 404 Warehouse Supplies

404 Order by 6 p.m. for Same Day Shipping PHONE 1-800-295-5510 VERSATILE SHIPS ASSEMBLED VIA MOTOR FREIGHT Additional shelves, see uline.com SHIPS ASSEMBLED VIA MOTOR FREIGHT SHIPS UNASSEMBLED VIA MOTOR FREIGHT SHIPS ASSEMBLED VIA MOTOR FREIGHT Additional shelves, see uline.com MODEL NO. DIMENSIONS L x W x H LOAD CAPACITY WHEEL TYPE WT. (LBS.) PRICE EACH 1 2+ H-4878 48 x 30 x 34" 3,000 lbs. Polyurethane 120 $439 $419 MODEL NO. DECK SIZE W x L LOAD CAPACITY WHEEL TYPE WT. (LBS.) PRICE EACH 1 2+ H-4167 24 x 48" 2,000 lbs. Polyurethane 137 $499 $479 H-4168 30 x 60" 215 619 589 SIDE PANEL PLATFORM TRUCKS Easy to stock and transport totes, boxes and bins. Removable 2 x 2" steel mesh panels, 22" high. Quiet wood deck. Durable, 12 gauge steel stands up to years of use. 5" non-marking casters: 2 swivel, 2 rigid. STEEL BOX TRUCK Haul the heaviest metal parts, castings or scrap. Heavy duty, all-welded steel with a giant 3,000 lb. capacity. Mesh sides provide visibility and airflow. Curved handle for safe, easy transport. 6" casters: 2 swivel, 2 rigid. WELDED STOCK PICKER CARTS Easy and safe retrieval for heavy parts and small engines. See-through mesh panels and adjustable top shelf make picking easy. Curved handle for safe transport. 12 gauge welded steel. 6" casters: 2 lockable swivel, 2 rigid. WELDED SECURITY CARTS Transport valuable tools and equipment while providing security. All-welded steel construction. Lockable double doors. See-through mesh panels for visibility and ventilation. Solid steel shelf adjusts in 2 1 /2" increments. 6" casters: 2 lockable swivel, 2 rigid. MODEL NO. DIMENSIONS L x W x H LOAD CAPACITY WHEEL TYPE WT. (LBS.) PRICE EACH 1 3+ H-6125 48 x 24 x 58" 3,000 lbs. Polyurethane 174 $539 $519 H-6126 60 x 30 x 58" 240 619 599 MODEL NO. DIMENSIONS L x W x H LOAD CAPACITY WHEEL TYPE WT. (LBS.) PRICE EACH 1 3+ H-6128 48 x 24 x 58" 3,000 lbs. Polyurethane 244 $899 $869 H-6129 60 x 30 x 58" 314 999 969

Previous Page
Next Page