Spring Summer US 2017 Page 401 Warehouse Supplies

Shipping Supply Specialists PHONE 1-800-295-5510 401 SHIPS ASSEMBLED VIA MOTOR FREIGHT JUMBO SHIPS ASSEMBLED VIA MOTOR FREIGHT STAINLESS STEEL CARTS Recommended for sanitary environments including labs, hospitals and restaurants. All-welded, corrosion-resistant stainless steel. Lipped shelves, 1 1 /2" deep. 5" polyurethane casters: 2 swivel, 2 rigid. 2 Shelf - Shelves are 25" apart for supplies. 3 Shelf - Shelves are 11" apart for trays and dishes. 2 SHELF SHIPS ASSEMBLED VIA MOTOR FREIGHT 3 SHELF SHIPS ASSEMBLED VIA MOTOR FREIGHT Big Dog. Moves engines and heavy warehouse items. Floor lock secures cart when loading. 8" rubber casters: 2 swivel, 2 rigid. FLAT SHELF JUMBO FLAT SHELF JUMBO WELDED STEEL CARTS Heavy items move smoothly and silently. No bolts to work loose year after year. All-welded 12-gauge steel. Lipped Shelf - 3" deep on 2-shelf carts, 1 /2" deep on 3-shelf carts. 5" polyurethane casters: 2 swivel, 2 rigid. FLAT SHELF Unload heavy, oversized items with ease. Welded 12-gauge steel. 1 1 /2" deep bottom shelf. No bolts to work loose year after year. 5" polyurethane casters: 2 locking swivel, 2 rigid. MODEL NO. DIMENSIONS L x W x H LOAD CAPACITY SHELF QTY. WT. (LBS.) PRICE EACH 1 3+ H-4984 54 x 24 x 36" 2,400 lbs. 2 157 $439 $419 H-4985 66 x 30 x 36" 189 519 499 MODEL NO. DIMENSIONS L x W x H LOAD CAPACITY SHELF QTY. WT. (LBS.) PRICE EACH 1 3+ H-3351 36 x 18 x 35" 1,200 lbs. 2 42 $439 $419 H-3352 42 x 24 x 35" 56 499 479 MODEL NO. DIMENSIONS L x W x H LOAD CAPACITY SHELF QTY. WT. (LBS.) PRICE EACH 1 3+ H-5546 36 x 18 x 35" 1,200 lbs. 3 66 $519 $499 H-5547 42 x 24 x 35" 86 589 569 MODEL NO. DIMENSIONS L x W x H LOAD CAPACITY SHELF QTY. WT. (LBS.) PRICE EACH 1 3+ H-2558 36 x 18 x 35" 1,200 lbs. 2 71 $229 $219 H-2559 42 x 24 x 35" 95 269 259 H-4155 38 x 18 x 35" 1,200 lbs. 3 87 299 289 H-4156 42 x 24 x 35" 115 339 329 MODEL NO. DIMENSIONS L x W x H LOAD CAPACITY SHELF QTY. WT. (LBS.) PRICE EACH 1 3+ H-3036 38 x 18 x 35" 1,200 lbs. 2 65 $229 $219 H-3037 42 x 24 x 35" 79 269 259

Previous Page
Next Page