Spring Summer US 2017 Page 397 Warehouse Supplies

Shipping Supply Specialists PHONE 1-800-295-5510 397 DUMPING HOPPERS Uline quality at an affordable price. Rugged polyethylene body won't rust, dent, chip or peel. Seamless plastic is easy to clean inside and out. 2 large rubber wheels, 2 swivel casters. Standard - Includes steel frame for extra support. Hinged Lids - Available in Black. POLYETHYLENE Mobile. Lighter weight for easier handling. Won't rust or dent. Leakproof, handles wet or dry materials. Pull handle releases safety latch for easy dumping. 6" polyolefin casters: 2 swivel, 2 rigid. STEEL Made for really tough jobs. Safely transport and dump heavy loads. All welded steel construction. Simply pull cable from the seat of your forklift to release hopper. Optional steel casters provide mobility. Lids available, see uline.com Easy to safely empty - Just pull the handle. Forkliftable for elevated dumping. TILT TRUCKS SPECIFY COLOR: Gray or Red LIDS SHIPS ASSEMBLED VIA MOTOR FREIGHT H-4184 H-4185 SHIPS ASSEMBLED VIA MOTOR FREIGHT *DROP SHIPS IN 3 DAYS FROM IN RUBBERMAID Safety chain secures hopper to forklift. MODEL NO. DESCRIPTION SUGGESTED USE CUBIC YARD CAP. (LBS.) WHEEL SIZE OVERALL DIM. L x W x H WT. (LBS.) PRICE EACH MODEL NO. WT. (LBS.) PRICE EACH 1 2+ 1 2+ H-4184 Utility Office trash 1 850 12" 73 x 34 x 45" 102 $519 $489 H-1109L 24 $188 $175 H-4185 Standard Wood, strapping, heavy corrugated 1/2 850 10" 60 x 29 x 38" 79 569 539 H-1108L 22 139 129 H-4186 1 1,250 12" 73 x 34 x 45" 112 679 649 H-1109L 24 188 175 MODEL NO. DESCRIPTION SUGGESTED USE CUBIC YARD CAP. (LBS.) FORK POCKET WIDTH OVERALL DIM. L x W x H WT. (LBS.) PRICE EACH 1 2+ H-4187 Standard Wood, corrugated 1/2 750 22" 55 x 27 x 48" 212 $1,889 $1,779 H-4188 1 1,000 25" 72 x 32 x 53" 247 2,159 2,049 MODEL NO. DESCRIPTION SUGGESTED USE CUBIC YARD CAP. (LBS.) FORK POCKET CENTERS OVERALL DIM. L x W x H WT. (LBS.) PRICE EACH 1 2+ H-2641 Standard Wood, corrugated 1/2 2,000 18" W 50 x 33 x 38" 385 $755 $739 H-2108 1 18" W 61 x 42 x 43" 445 879 859 H-2109* 2 28" W 69 x 57 x 52" 692 999 979 H-2110 Heavy Duty Concrete, metal 1 6,000 18" W 61 x 42 x 43" 579 1,029 1,009 H-2111* 2 28" W 69 x 57 x 52" 761 1,339 1,309 H-2642* 3 28" W 69 x 82 x 51" 991 1,869 1,829 H-2112 Set of 4 Steel Casters 4,800 N/A 6" Diameter 34 205 195

Previous Page
Next Page