Spring Summer US 2017 Page 396 Warehouse Supplies

396 Order by 6 p.m. for Same Day Shipping PHONE 1-800-295-5510 Strong and dependable. The choice for warehouse and manufacturing facilities. Holds up to 5 times more than a 55 gallon can. Leakproof polyethylene body supported by tubular steel frame. Easy-to-clean interior. Won't dent or corrode. Made of FDA and USDA compliant resins. Balanced design allows for easy dumping by one person. 2 large rubber wheels, 2 swivel - Inset to protect walls. Standard, Heavy Duty and Fork Liftable trucks include steel side rails for extra support. H-1951 and H-3099 - Forklift channels allow easy transportation throughout facility. RUBBERMAID TILT TRUCKS LIDS - Black only *SPECIFY COLOR: Red or Black UTILITY STANDARD HEAVY DUTY FORK LIFTABLE SHIPS ASSEMBLED VIA MOTOR FREIGHT MODEL NO. DESCRIPTION SUGGESTED USE CUBIC YARD CAP. (LBS.) WHEEL SIZE OVERALL DIM. L x W x H WT. (LBS.) PRICE EACH MODEL NO. WT. (LBS.) PRICE EACH 1 2+ 1 2+ H-1108* Utility Office trash, paper, breakroom 1/2 450 10" 57 x 28 x 39" 63 $504 $435 H-1108L 22 $139 $129 H-1109 1 850 12" 73 x 34 x 44" 105 680 605 H-1109L 24 188 175 H-2639 Standard Wood, strapping, heavy corrugated 1/2 850 10" 61 x 28 x 39" 77 745 699 H-1108L 22 139 129 H-1378* 1 1,250 12" 73 x 34 x 44" 115 929 839 H-1109L 24 188 175 H-1379 1 /2 1,200 12" 81 x 43 x 50" 193 1,723 1,579 H-1379L 33 425 399 H-3098 Heavy Duty Concrete, metal parts, steel debris 1/2 1,400 10" 61 x 28 x 39" 83 885 830 H-1108L 22 139 129 H-1380 1 2,100 12" 73 x 34 x 44" 112 1,071 939 H-1109L 24 188 175 H-1951 Fork Liftable Transport bulky loads 1 1,250 12" 73 x 34 x 44" 110 1,081 949 H-1109L 24 188 175 H-3099 1 /2 1,200 12" 81 x 43 x 50" 208 2,007 1,779 H-1379L 33 425 399 STRUCTURAL FOAM TILT TRUCKS Maneuver garbage and waste from lunchroom to dumpster. Fits easily through doorways and elevators. Comfortable handle. Turns on a dime. Non-marking rubber casters protect floors. Optional Hinged Lid - Available in Black. ECONOMICAL RUBBERMAID SHIPS ASSEMBLED VIA MOTOR FREIGHT MODEL NO. DESCRIPTION SUGGESTED USE CUBIC YARD CAP. (LBS.) WHEEL SIZE OVERALL DIM. L x W x H WT. (LBS.) PRICE EACH 1 2+ H-1952 Utility Bulk paper, restroom trash, used bubble 3/4 600 12" 65 x 30 x 38" 92 $599 $569 H-1953 Standard General refuse and light material handling 3/4 1,000 12" 65 x 30 x 38" 101 709 669 LID SHIPS VIA UPS MODEL NO. WT. (LBS.) PRICE EACH 1 2+ H-3408 19 $199 $189

Previous Page
Next Page