Spring Summer US 2017 Page 395 Warehouse Supplies

Shipping Supply Specialists PHONE 1-800-295-5510 395 Move wet or dry bulk loads such as packages, laundry and textiles. Vinyl - Tough, reinforced. Resists tears, punctures and abrasions. Canvas - Recommended for health clubs, hotels and locker rooms. Heavy Duty - Jumbo 24-bushel capacity. 4" polyurethane casters. Large document pocket, 6 3 /4 x 6 1 /4". 3" polyurethane swivel casters for easy maneuvering. Replacement Liners, see uline.com VINYL BASKET TRUCKS SPECIFY COLOR: Yellow, Red, Blue, Green or Black CANVAS BASKET TRUCKS VINYL HEAVY DUTY H-2099 CANVAS ADDITIONAL SIZES, SEE ULINE.COM BASKET TRUCK LIFTS Keep basket contents at a workable height. Spring loaded. Platform raises and lowers for easy loading and unloading. Attaches to basket with steel clips. Vinyl-covered steel wire platform and springs. SHIPS ASSEMBLED VIA MOTOR FREIGHT BASKET TRUCK LIDS Hide unsightly towels and bedding. Strong, one-piece PVC. Heavy-duty hinges and latch. Easy to install. Hardware included. SHIPS VIA UPS BASKET TRUCKS MODEL NO. OVERALL DIMENSIONS L x W x H BUSHEL CAPACITY WT. (LBS.) PRICE EACH 1 3+ H-1808 30 x 20 x 27" 6 26 $145 $140 H-2447 36 x 24 x 32" 10 36 180 174 H-1581 36 x 26 x 34 1 /2" 12 38 200 194 H-1809 40 x 28 x 37" 16 41 250 240 H-2648 42 x 30 x 37" 18 43 265 255 H-1582 48 x 32 x 37" 20 44 279 269 H-2100 54 x 34 x 37 1 /2" 24 56 385 375 MODEL NO. OVERALL DIMENSIONS L x W x H BUSHEL CAPACITY WT. (LBS.) PRICE EACH 1 3+ H-1806 30 x 20 x 27" 6 25 $140 $135 H-2446 36 x 24 x 32" 10 34 175 169 H-1373 36 x 26 x 34 1 /2" 12 36 195 189 H-1807 40 x 28 x 37" 16 39 240 230 H-2647 42 x 30 x 37" 18 41 255 245 H-1580 48 x 32 x 37" 20 42 269 259 H-2099 54 x 34 x 37 1 /2" 24 54 375 365 MODEL NO. DESCRIPTION PRICE EACH 1 3+ H-3514 18 Bushel Basket Lift $86 $83 H-3515 20 Bushel Basket Lift 101 97 H-3516 24 Bushel Basket Lift 137 132 MADE IN THE USA MODEL NO. TRUCK BUSHEL SIZE WT. (LBS.) PRICE EACH 1 3+ H-6324 Fits 12 Bushel Trucks 25 $185 $180 H-6325 Fits 16 Bushel Trucks 27 190 185 H-6326 Fits 20 Bushel Trucks 35 230 220

Previous Page
Next Page