Spring Summer US 2017 Page 391 Warehouse Supplies

Shipping Supply Specialists PHONE 1-800-295-5510 391 PALLET TRUCKS Dependable pallet trucks at an affordable price. 3-position hand control - Raise, lower, neutral. 3" lowered and 7.5" raised height. 7" polyurethane wheels. 210 steering arc. Hand Brake - Stops loads safely without straining your back. Plus, better control on downslopes. Narrow - Fits into narrow pallets. Short - Handles pallets up to 42" with ease. Long - Reaches under longer specialty pallets. Low Profile - Slides into openings only 2" high. 2" lowered and 5.6" raised height. 6" wheels. SHIPS ASSEMBLED VIA MOTOR FREIGHT 2" Low Profile MODEL NO. DESCRIPTION FORK SIZE L x W LOAD CAPACITY WT. (LBS.) PRICE EACH 1 3+ H-1043 Standard 48 x 27" 5,500 lbs. 153 $299 $279 H-4121 Hand Brake 48 x 27" 181 399 379 H-1193 Narrow 48 x 21" 137 299 279 H-1484 Short 36 x 27" 136 299 279 H-4803 Short 42 x 27" 145 299 279 H-1366 Short/Narrow 36 x 21" 130 299 279 H-4122 Short/Extra Narrow 36 x 16" 4,400 lbs. 127 479 449 QUICK-LIFT PALLET TRUCKS Newly designed pump lifts twice as fast. Fastest truck on the market. Move loads up to 330 lbs. with only two pumps. 3-position hand control - Raise, lower, neutral. 3" lowered and 7.5" raised height. 7" polyurethane wheels. 205 steering arc. Narrow - Fits into narrow pallets. SHIPS ASSEMBLED VIA MOTOR FREIGHT Slip-resistant ergonomic handle provides terrific comfort. MODEL NO. DESCRIPTION FORK SIZE L x W LOAD CAPACITY WT. (LBS.) PRICE EACH 1 3+ H-3763 Standard 48 x 27" 4,400 lbs. 165 $369 $349 H-3762 Narrow 48 x 21" 155 SPECIALTY STYLES Extra Long 96 x 27" 36 x 16" Short/Extra Narrow 48 x 27" Low Profile - Slides easily under machinery. Short 36 x 27" MODEL NO. DESCRIPTION FORK SIZE L x W LOAD CAPACITY WT. (LBS.) PRICE EACH 1 3+ H-4804 Long 60 x 27" 5,500 lbs. 238 $699 $659 H-1779 Long 72 x 27" 3,300 lbs. 205 489 459 H-2640 Long/Narrow 72 x 21" 3,300 lbs. 200 489 459 H-4123 Extra Long 96 x 27" 5,500 lbs. 332 899 849 H-1365 Low Profile 48 x 27" 3,300 lbs. 182 359 339 H-1780 Low Profile/Narrow 48 x 21" 173 359 339 H-1781 Low Profile/4 Way 48 x 33" 212 519 489

Previous Page
Next Page