Spring Summer US 2017 Page 390 Warehouse Supplies

390 Order by 6 p.m. for Same Day Shipping PHONE 1-800-295-5510 ADJUSTABLE WIDTH PALLET TRUCK Eliminate the need for multiple pallet trucks. Fork width adjusts from 21 to 27" to fit narrow to standard pallets. 3-position hand control - Raise, lower, neutral. Adjustable tie rods keep forks level. 3" lowered and 7.8" raised height. 7" polyurethane wheels. 200 steering arc. Let your personal hand truck stand out. Reinforced frame and bulkhead. 3-position hand control - Raise, lower, neutral. 3" lowered and 7.5" raised height. 7" polyurethane wheels. 210 steering arc. BT PALLET TRUCK Swedish construction that's built to last. Reinforced forks for increased durability. 3-position hand control - Raise, lower, neutral. 2.9" lowered and 7.8" raised height. 7" shock-absorbing polyurethane wheels. 180 steering arc for easier maneuvering. Leakproof hydraulics. DELUXE PALLET TRUCK Uline's version of the "Cadillac Escalade SUV." Move big heavy loads. Heavy gauge steel construction. Reinforced frame and bulkhead. 3-position hand control - Raise, lower, neutral. 3" lowered and 7.5" raised height. 7" polyurethane wheels. Two front wheels on each side. 180 steering arc. INDUSTRIAL PALLET TRUCKS SHIPS ASSEMBLED VIA MOTOR FREIGHT H-2708 H-3045 SHIPS ASSEMBLED VIA MOTOR FREIGHT MODEL NO. DESCRIPTION FORK SIZE L x W LOAD CAPACITY WT. (LBS.) PRICE EACH 1 3+ H-2708 Lime 48 x 27" 5,500 lbs. 165 $319 $299 H-2900 Yellow H-3045 Pink 48 x 27" 5,500 lbs. 165 319 299 H-5387 Red MODEL NO. DESCRIPTION FORK SIZE L x W LOAD CAPACITY WT. (LBS.) PRICE EACH 1 3+ H-2721 Deluxe 48 x 27" 7,700 lbs. 201 $499 $469 MODEL NO. DESCRIPTION FORK SIZE L x W LOAD CAPACITY WT. (LBS.) PRICE EACH 1 3+ H-2917 Adjustable Width 48 x 21 - 27" 5,500 lbs. 165 $639 $609 MODEL NO. DESCRIPTION FORK SIZE L x W LOAD CAPACITY WT. (LBS.) PRICE EACH 1 3+ H-1003 Standard 48 x 27" 5,000 lbs. 170 $699 $669

Previous Page
Next Page