Spring Summer US 2017 Page 388 Drums, Pails & Containers

388 Order by 6 p.m. for Same Day Shipping PHONE 1-800-295-5510 HEAVY DUTY PALLET TRUCK Uline's version of the "Ford F-150." High capacity pump lifts up to 5 1 /2 tons. For hauling iron castings, steel coils and transformers. Reinforced heavy gauge steel construction. 3-position hand control - Raise, lower, neutral. 3" lowered and 7.5" raised height. Tough 7" nylon wheels. Two front wheels on each side. 180 steering arc. SHIPS ASSEMBLED VIA MOTOR FREIGHT Quick Lift. Move up to 1,300 lbs. with only two pumps! H-1734 COLLAPSIBLE WIRE CONTAINERS Store and quickly identify large bulky items. Easy access with fold-down gate. Zinc-coated steel. Open mesh construction allows excellent ventilation. SHIPS VIA MOTOR FREIGHT LOW PROFILE DUMPING HOPPER Reduce cleanup time in machine shops and job sites. Rolls easily underneath machinery to catch finished parts or scraps. 20" hopper height. All-welded steel construction. Removable handle. Forkliftable for elevated dumping. Simply pull cable from your forklift to release hopper. Returns to locked position when lowered to the ground. Includes security chain. 4" phenolic casters: 2 swivel, 2 rigid. STACKABLE SHIPS UNASSEMBLED VIA MOTOR FREIGHT Stackable, with or without casters. 4-way forklift access. H-1735, H-2682 and H-2092 - Lid included. MODEL NO. DESCRIPTION OUTSIDE DIM. L x W x H WEIGHT CAPACITY SHPG. WEIGHT PRICE EACH 1 3 5+ H-1613 No Casters 32 x 20 x 21" 1,000 lbs. 43 lbs. $105 $102 $99 H-1731 40 x 32 x 34 1 /2" 4,000 lbs. 103 lbs. 170 165 160 H-2090 48 x 40 x 30 1 /2" 140 lbs. 201 195 189 H-1614 48 x 40 x 36 1 /2" 155 lbs. 216 209 202 H-1732 48 x 40 x 42 1 /2" 167 lbs. 229 222 215 H-1615 With Casters 32 x 20 x 22" 1,000 lbs. 58 lbs. 176 171 166 H-1733 40 x 32 x 35 1 /2" 2,800 lbs. 120 lbs. 272 264 256 H-2091 48 x 40 x 31 1 /2" 157 lbs. 294 286 278 H-1616 48 x 40 x 37 1 /2" 172 lbs. 317 308 299 H-1734 48 x 40 x 43 1 /2" 184 lbs. 327 318 309 H-1735 No Casters w/ Lid 48 x 40 x 36 1 /2" 4,000 lbs. 184 lbs. 291 283 275 H-2682 48 x 40 x 42 1 /2" 197 lbs. 299 291 283 H-2092 Casters w/ Lid 48 x 40 x 37 1 /2" 2,800 lbs. 192 lbs. 382 372 362 MODEL NO. DESCRIPTION FORK SIZE L x W LOAD CAPACITY WT. (LBS.) PRICE EACH 1 3+ H-5484 Heavy Duty 48 x 27" 11,000 lbs. 270 $999 $949 MODEL NO. DESCRIPTION SUGGESTED USE CUBIC YARD CAP. (LBS.) FORK POCKET CENTERS OVERALL DIM. L x W x H WT. (LBS.) PRICE EACH 1 2+ H-5485 Low Profile Parts, Scraps 1/2 2,000 22" W 57 x 49 x 34" 341 $899 $849

Previous Page
Next Page