Spring Summer US 2017 Page 386 Drums, Pails & Containers

386 Order by 6 p.m. for Same Day Shipping PHONE 1-800-295-5510 SHIPS VIA MOTOR FREIGHT BLOCK PALLET Wholesale clubs ship, rack and store their heaviest loads. Solid 5" wide blocks provide exceptional deck support. Stackable, reusable. 4-way forklift access. Wood Pallets complete line, see page 384. SHIPS VIA MOTOR FREIGHT 5,500 LB. CAPACITY S-17528 S-6371 S-6372 STACKABLE PALLETS Cube out trailers without crushing product. 4-way forklift access. ISPM 15 exempt for export shipping. Unique snap-together base distributes load evenly. Recycled plastic. Ships unassembled. H-4060 - Closed deck provides extra support and reduces damage. H-2094 H-4060 Snap-Together Base Recommended for shipping and receiving areas. Loads turn smoothly on maintenance-free bearings. Heavy duty welded steel with powder-coat finish. Bolt to floor or use with compatible Pallet Stand, see uline.com Mounting hardware not included PALLET TURNTABLE Take it for a spin! Build pallets easier with 360 access. SKID-MATES Prevent costly shock damage. Cushions sensitive shipments. Eliminate the need for air ride vans. Easily mounted on pallet base with 5/16" bolts. Each is 6" diameter, 2 7 /8" tall. SHIPS ASSEMBLED VIA MOTOR FREIGHT MODEL NO. WOOD TYPE SIZE L x W WEIGHT CAPACITY SHPG. WEIGHT PRICE EACH (MIN. 5) 5 10 20+ H-4793 Heat Treated 48 x 40" 5,500 lbs. 59 lbs. $55 $52 $49 MODEL NO. DESC. SIZE L x W WEIGHT CAPACITY SHPG. WEIGHT PRICE EACH (MIN. 5) FLOOR FORK 5 10 20+ H-2094 Open 48 x 40" 7,500 lbs. 3,000 lbs. 33 lbs. $37 $35 $34 H-4060 Closed 48 x 40" 10,000 lbs. 5,000 lbs. 36 lbs. 43 41 40 MODEL NO. DESCRIPTION PLATFORM DIAMETER CAPACITY (LBS.) HEIGHT WT. (LBS.) PRICE EACH H-5392 Pallet Turntable 40" 4,000 2" 44 $399 MODEL NO. DESC. SIZE W x H WT. LIMIT PER PAD (LBS.) LBS./ CTN. QTY./ CTN. PRICE PER CARTON 1 3 8+ S-17528 Pallet Cushions 6 x 2 7 /8" 45-80 38 96 $279 $269 $259 S-6371 70-125 48 S-6372 125-225 58 PALLET TRUCK STOP Unique design securely holds wheels in place. Anchor pallet trucks during transit on trucks. Non-slip synthetic rubber works on all surfaces. MODEL NO. OVERALL W x L WHEEL OPENING WT. (LBS.) PRICE EACH 1 3+ H-2456 12 x 14" 9 x 6" 4 $44 $41

Previous Page
Next Page