Spring Summer US 2017 Page 384 Drums, Pails & Containers

384 Order by 6 p.m. for Same Day Shipping PHONE 1-800-295-5510 CALL FOR QUANTITY QUOTES WOOD PALLETS WOOD This economical alternative is the workhorse of the industry. Tough, durable wood. Stackable, reusable. Heat-Treated pallets meet ISPM 15 Export Specifications. H-1218 meets standard GMA specifications. Drum Pallet H-1125 - Holds up to four 55-gallon drums. H-1618 fits Bulk Cargo container, page 42. RECYCLED WOOD SHIPS VIA MOTOR FREIGHT NEW WOOD SHIPS VIA MOTOR FREIGHT PRESSED WOOD SHIPS VIA MOTOR FREIGHT PRESSED WOOD Lightweight, economical pallets. ISPM 15 exempt for export shipping. Stack 50 pallets in 8 feet! No nails to worry about. H-1219 and H-1263 save on truck space with smaller loads. H-1263 - 800 x 600 mm most common pallet size in European markets. WOOD PRESSED WOOD 48 x 40" IS INDUSTRY STANDARD EXPORT RECOMMENDED HEAT-TREATED STAMP DOUBLE STRINGER PROVIDES ADDED STRENGTH Stackable *800 x 600 mm International Standard **1,200 x 800 mm International Standard MODEL NO. WOOD TYPE SIZE L x W CAPACITY (LBS.) FORK ACCESS SHPG. WEIGHT PRICE EACH (MIN. 10) 10 20 50+ H-2088 #1 Recycled 24 x 24" 1,000 2-way 15 lbs. $10 $9 $8 H-3444 30 x 30" 1,200 2-way 23 lbs. 12 11 10 H-1271 36 x 36" 1,500 2-way 30 lbs. 13 12 11 H-1272 42 x 42" 1,500 2-way 40 lbs. 14 13 12 H-1812 48 x 36" 1,500 4-way 35 lbs. 13 12 11 H-750 48 x 40" 2,500 4-way 40 lbs. 17 16 14 H-1813 48 x 42" 2,000 4-way 42 lbs. 17 16 14 H-2699 48 x 48" 3,000 2-way 50 lbs. 25 24 22 H-2089 Heat-Treated 48 x 40" 2,500 4-way 40 lbs. 19 18 16 MODEL NO. WOOD TYPE SIZE L x W CAPACITY (LBS.) FORK ACCESS SHPG. WEIGHT PRICE EACH (MIN. 5) 5 10 20+ H-3445 New Wood 36 x 36" 3,500 2-way 30 lbs. $19 $18 $17 H-1218 48 x 40" 2,500 4-way 42 lbs. 25 24 22 H-1125 48 x 48" 3,500 2-way 52 lbs. 26 25 23 H-1627 96 x 48" 7,000 4-way 104 lbs. 53 50 47 H-2327 Heat-Treated Export 40 x 40" 2,500 2-way 38 lbs. 24 23 21 H-1814 42 x 42" 4,000 2-way 40 lbs. 27 26 24 H-1628 47 x 32" 5,000 2-way 32 lbs. 27 26 24 H-1260 48 x 40" 2,500 4-way 40 lbs. 28 27 25 H-2328 48 x 42" 3,000 4-way 42 lbs. 29 28 26 H-1629 48 x 48" 3,500 2-way 50 lbs. 29 28 26 H-1618 58 x 41" 2,000 4-way 60 lbs. 30 29 27 H-1815 72 x 48" 7,000 4-way 75 lbs. 44 42 39 H-2329 96 x 48" 7,000 4-way 100 lbs. 55 52 49 MODEL NO. DESCRIPTION SIZE L x W CAPACITY (LBS.) FORK ACCESS SHPG. WEIGHT PRICE EACH (MIN. 5) 5 10 25+ H-1263 Euro* 31.5 x 23.6" 1,500 2-way 12 lbs. $18 $17 $15 H-1816 Regular Duty 24 x 40" 1,500 2-way 21 lbs. 13 12 11 H-1219 42 x 42" 1,500 4-way 36 lbs. 18 17 15 H-1032 48 x 40" 2,000 4-way 39 lbs. 19 18 16 H-1441 48 x 42" 2,000 4-way 41 lbs. 20 19 17 H-1817 Euro** 47.24 x 31.5" 2,000 4-way 26 lbs. 25 24 22 H-1264 Heavy Duty 45 x 45" 2,500 4-way 42 lbs. 21 20 18 H-1262 48 x 40" 2,500 4-way 40 lbs. 21 20 18

Previous Page
Next Page