Spring Summer US 2017 Page 380 Facilities Maintenance

380 Order by 6 p.m. for Same Day Shipping PHONE 1-800-295-5510 Optional Side Walls - Attach easily to canopy frame for added protection from wind and sun. INSTANT CANOPIES Provide instant shade and shelter. Sets up in minutes. Polyester covers are flame, UV and water resistant. Stakes anchor to the ground for added stability. 5 height adjustments. Conveniently store in bag with wheels. Steel Frame - Temporary shade for tailgating and picnics. Aluminum Frame - Lighter and stronger than steel. For company events and street fairs. Holds up in severe weather. SPECIFY COLOR: White Black POLE/WALL MOUNT RECEPTACLES Pole sold separately LANDSCAPE ROCKS Hide utility boxes, water pumps and electrical outlets. Plastic rocks look just like the real thing. Won't fade or crack in sun or cold. Easy to install. 6" plastic ground stakes included. SPECIFY COLOR: Tan Gray HEX PICNIC TABLES Virtually maintenance free! 100% recycled UV-protected plastic won't rot, splinter or crack. Never needs sanding, sealing, painting or staining. Durable 2" thick planks predrilled for easy assembly. ADA Hex - Accommodates 1 wheelchair and 4 adults. SPECIFY COLOR: Cedar Green Gray DROP SHIPS IN 1 DAY FROM KS UNASSEMBLED VIA MOTOR FREIGHT SQUARE PLANTERS Dress up patios, terraces and entryways. Double-wall design for added strength. Lightweight, UV-protected molded polyethylene. Weather resistant. Built-in water reservoir means less frequent watering. SPECIFY COLOR: White Brown SPECIFY COLOR: Green Black *Black only Keep trash away from curious critters and off walking paths. Heavy gauge, perforated steel with powder-coat finish. Mounts to walls or poles. Bottom drain holes prevent water buildup. Wall Mount Bracket - Sold separately. *White only MODEL NO. DESCRIPTION SIZE L x W x H WT. (LBS.) PRICE EACH 1 3+ H-2560 46" Hex 72 x 72 x 30" 250 $760 $710 H-6575 46" ADA Hex 61 x 72 x 30" 210 750 700 MODEL NO. DESCRIPTION SIZE L x W MAX SIDE HEIGHT PEAK HEIGHT WT. (LBS.) PRICE EACH SIDE WALL KIT 1 3+ H-2674 Steel Frame 10 x 10' 7.1' 11' 61 $229 $219 H-2676 $79 H-2675 Aluminum Frame 53 299 279 H-6548* Steel Frame 10 x 20' 7.1' 11' 110 399 369 H-6549* 119 H-6547* Aluminum Frame 85 449 419 MODEL NO. DESCRIPTION SIZE DIAM. x H WT. (LBS.) PRICE EACH 1 3+ H-5168 10 Gallon 12 x 24" 15 $139 $129 H-5169 22 Gallon 15 x 30" 21 179 169 H-5170* 46" Surface Mount Pole 13 139 129 H-6101* Wall Mount Bracket 5 57 53 MODEL NO. DESCRIPTION EXTERIOR SIZE L x W x H WT. (LBS.) PRICE EACH 1 3+ H-5165 Tall Rock Cover 14 x 15 x 23" 4 $89 $84 H-5166 Medium Rock Cover 23 x 30 x 18" 6 99 94 H-5167 Large Rock Cover 21 x 27 x 25" 8 119 112 MODEL NO. DESCRIPTION SIZE L x W x H WT. (LBS.) PRICE EACH 1 3+ H-6576 Square Planter 20 x 20 x 20" 15 $140 $130

Previous Page
Next Page