Spring Summer US 2017 Page 376 Facilities Maintenance

376 Order by 6 p.m. for Same Day Shipping PHONE 1-800-295-5510 RECYCLED OUTDOOR FURNITURE Virtually maintenance free! Recommended for warehouse patios, campgrounds, schools and parks. 100% recycled UV-protected plastic won't rot, splinter or crack. Withstands harsh weather. Natural-looking wood material never needs sanding, sealing, painting or staining. Durable 2" thick planks predrilled for easy assembly. Mounting hardware, see uline.com Benches - Comfortable and durable. Use same mounting hardware as tables. Receptacle - Includes molded plastic lid with 11" opening. RECEPTACLE SHIPS UNASSEMBLED BENCHES DROP SHIPS IN 1 DAY FROM KS UNASSEMBLED VIA MOTOR FREIGHT SPECIFY COLOR: Cedar Green Gray PICNIC TABLES DROP SHIPS IN 1 DAY FROM KS UNASSEMBLED VIA MOTOR FREIGHT MANY STYLES TO CHOOSE FROM: A-Frame: Classic picnic table style. Hex: Best-selling table. Rectangle: Convenient walk-through design. RECTANGLE A-FRAME BENCH WITH BACK BENCH WITHOUT BACK MODEL NO. DESCRIPTION SIZE DIAMETER x H WT. (LBS.) PRICE EACH 1 3+ H-2889 32 Gallon 30 x 33" 79 $425 $395 LAGUNA BENCH Maximum comfort for bistros, boardwalks and beaches with contoured seat and backrest. 100% recycled UV-protected plastic with concealed hardware. Withstands daily exposure to sun and salt water. Won't rot, splinter or crack. Center legs prevent sagging. SPECIFY COLOR: Cedar Green Gray DROP SHIPS IN 1 DAY FROM KS UNASSEMBLED VIA MOTOR FREIGHT Comfy Contoured Seat MODEL NO. DESCRIPTION SIZE L x W x H WT. (LBS.) PRICE EACH 1 3+ H-2560 46" Hex 72 x 72 x 30" 250 $760 $710 H-2561 6' Rectangle 72 x 61 x 30" 410 710 660 H-2562 8' Rectangle 96 x 61 x 30" 450 855 805 H-2563 6' A-Frame 72 x 61 x 30" 260 750 700 H-2564 8' A-Frame 96 x 61 x 30" 350 920 870 MODEL NO. DESCRIPTION SIZE L x W x H WT. (LBS.) PRICE EACH 1 3+ H-6570 6' Laguna 72 x 29 x 33" 139 $549 $499 MODEL NO. DESCRIPTION SIZE L x W x H WT. (LBS.) PRICE EACH 1 3+ H-2887 6' without Back 72 x 23 x 18" 115 $259 $239 H-2888 6' with Back 72 x 25 x 34" 160 499 459 HEX

Previous Page
Next Page