Spring Summer US 2017 Page 373 Facilities Maintenance

Shipping Supply Specialists PHONE 1-800-295-5510 373 Recommended for beaches, parks, fairs, public walkways. Open mesh controls odor. Nest together for easy storage. Rust-free. Perforated bottom for rain and melting snow. Steel Dome Lid - Rugged steel construction. Self-closing swing door. SPECIFY COLOR: Galvanized, Green, Blue, Red or Black SHIPS VIA MOTOR FREIGHT WIRE MESH CONTAINERS DOG WASTE SYSTEM Keeps apartment landscaping, hiking trails, dog parks and recreation areas free of dog waste. Dispenser - Tough powder-coated aluminum. Locking front panel. Includes 400 bags. Sign - Large, easy-to-read reflective aluminum. Receptacle - 18 gauge steel. Includes retainer band. 10 gallon capacity. DOG WASTE BAGS Your neighbor's best friend. Used everywhere. Pull bag over hand to pick up dog waste. Reverse bag, tie knot and dispose. S-20825 - 10 gal. liner bag fits H-3491 receptacle. CORRUGATED RECEPTACLES Recommended for company events and trade shows. Sturdy 200 lb. single wall corrugated. 7 Gallon - Fits under desks, tables and counters. Lid fits S-11855 and S-13678 receptacles. Ship and store flat to save space. Plastic trash liners extend life, see page 364. SPECIFY DESIGN: Waste, Recycle Logo or Blank SOLD IN BUNDLE QUANTITIES *Not available in Blank Waste Recycle S-13937 S-14464 S-11855 S-13678 *Available in Green, Black or Red *Mounting hardware included MODEL NO. DESCRIPTION SIZE L x W x H LBS./ BNDL. PRICE EACH QTY./ BUNDLE 10 20+ S-14464* 7 Gallon Receptacles 15 x 11 x 15" 15 N/A $2.15 20 S-11855 40 Gallon Receptacles 18 x 18 x 30" 28 $6.50 any qty. 10 S-13678 50 Gallon Receptacles 18 x 18 x 36" 35 9.75 8.65 S-13937 Lid with Hole 18 x 18 x 3" 1 2.15 1.90 10 MODEL NO. DESCRIPTION SIZE L x W x H WT. (LBS.) PRICE EACH 1 3+ H-2898 Sign 12 x 18" 2 $28 $26 H-2897* Dispenser 9 x 3 x 16" 7 109 102 H-3491 Receptacle 11.5" Diam. x 23" H 16 190 178 H-1662 8 ft. U-Channel Galvanized Post 38 36 MODEL NO. DESC. SIZE QTY./ BOX BOXES/ CTN. PRICE/CTN. 1 3+ S-21319 Uline 8 x 13" 200 10 $75 $55 S-15585 Dogipot 92 72 S-20825 Recp. Liner 28 x 29" 50 4 105 85 MODEL NO. DESCRIPTION CAPACITY (GAL.) SIZE DIAM. x H WT (LBS.) PRICE EACH 1 3+ H-2125 Wire Mesh 45 24 x 33" 30 $180 $170 H-1857* Steel Dome Lid 12 100 97 S-2055 Clear Trash Liners (100 per Carton) 21 54 52

Previous Page
Next Page