Spring Summer US 2017 Page 371 Facilities Maintenance

Shipping Supply Specialists PHONE 1-800-295-5510 371 STAINLESS STEEL CONTAINERS Long lasting. Worth the price. Smudge-proof brushed stainless steel always looks clean. Touch-free toss and go waste disposal. Open Top - Wide opening for breakrooms and high traffic areas. Step-On - Silent, slow close lid and removable liner. simplehuman OPEN TOP 2 YEAR WARRANTY STEP-ON 2 YEAR WARRANTY H-3621 H-3622 H-3623 H-3486 SEMI-ROUND OPEN TOP RECEPTACLES Hands-free trash disposal. Attractive design conceals poly bags and trash odors. Steel shell comes with galvanized liner. Base prevents rust rings. ADA and OSHA compliant. H-2870 H-2871 DOMED WASTE RECEPTACLES Long lasting, rugged and fire safe. Plastic - Structural foam resists dents and cracks. Easy to clean and empty. Factory Mutual (FM) approved for fire safety. Steel - Corrosion resistant. Removable galvanized steel liner. H-1197 H-1476 *SPECIFY COLOR: Beige Brown Black SIDE-ENTRY RECEPTACLES Stylish, space-saving design for hallways, lobbies and bathrooms. Semi-round shape - Fits snugly against wall. Large, 14 x 5" side opening. Fire-safe steel construction. Includes leakproof hard plastic liner. LOBBY RECEPTACLES Sleek, modern design for lobbies, airports or theaters. Wide opening for high-traffic areas. H-2867 - 9" opening. Satin finish. Heavy gauge aluminum construction. Includes hard plastic liner. H-3490 - 5" opening. Stainless steel. Smooth finish. H-2867 H-4179 MODEL NO. DESCRIPTION SIZE L x W x H WT. (LBS.) PRICE EACH 1 3 6+ H-3621 13 Gallon 11 x 18 x 28" 14 $130 $125 $120 H-3622 16 Gallon 16 Diam. x 30" H 17 MODEL NO. DESCRIPTION SIZE L x W x H WT. (LBS.) PRICE EACH 1 3 6+ H-3623 10 Gallon 14 x 16 x 26" 19 $150 $145 $140 H-3486 10.5 Gallon 15 x 17 x 27" MODEL NO. DESCRIPTION SIZE DIAM. x H WT. (LBS.) PRICE EACH 1 3 6+ H-2870 15 Gallon Black 15 x 34" 23 $149 $144 $139 H-3489 20 Gallon Black 18 x 33" 35 239 229 219 H-2871 15 Gallon Chrome 15 x 34" 23 249 239 229 MODEL NO. DESCRIPTION SIZE DIAM. x H WT. (LBS.) PRICE EACH 1 3 6+ H-1197* 25 Gallon Plastic 18 x 42" 23 $195 $190 $185 H-1476 15 Gallon Steel 15 x 36" 25 346 309 299 MODEL NO. DESCRIPTION SIZE DIAM. x H WT. (LBS.) PRICE EACH 1 2 4+ H-3490 7 Gallon 10 x 20" 8 $185 $170 $155 H-2867 35 Gallon 18 x 32" 35 359 329 299 MODEL NO. DESCRIPTION SIZE L x W x H WT. (LBS.) PRICE EACH 1 3 6+ H-4178 9 Gallon Black 18 x 9 x 32" 26 $159 $149 $139 H-4179 9 Gallon Stainless 239 224 209

Previous Page
Next Page