Spring Summer US 2017 Page 37 Boxes

Shipping Supply Specialists PHONE 1-800-295-5510 37 LARGE CORRUGATED PADS 200 lb. test - General purpose. Recommended for separating layers on skids or inside packaging. 275 lb. test - Industrial duty. Offers extra strength to separate product layers on skids or in boxes. See page 39. 275 lb. test double wall - Heavy duty. For stacking heavy items and keeping flat items from bending. See page 39. 1,100 lb. test triple wall - Extra heavy duty. Place between layers of heavy machinery and appliances. See page 39. Fanfold Corrugated - Create custom-size boxes for blinds, siding and other hard-to-package items. See page 38. White - Clean finish for attractive presentation. See uline.com 40 x 48" BEST-SELLING SIZE AVAILABLE IN SINGLE, DOUBLE, TRIPLE WALL AND WHITE SINGLE WALL 5/32" THICK 200 LB. TEST 200 LB. TEST - SINGLE WALL SOLD IN BUNDLE QUANTITIES SHIPS VIA MOTOR FREIGHT MODEL NO. SIZE W x L PRICE PER PAD BUNDLE/ BALE QTY. LBS./ BNDL. 10-50 100 250 500 1,000+ S-9914 15 x 15" $.65 $.57 $.50 $.45 $.42 50 / 1800 9 S-6378 16 x 12" .39 .38 .35 .33 .32 50 / 2250 8 S-2630 16 x 16" .72 .66 .61 .54 .47 50 / 1500 11 S-11206 18 x 12" .50 .47 .43 .41 .38 50 / 2000 9 S-19277 18 x 14" .60 .57 .49 .47 .45 50 / 1500 11 S-2631 18 x 18" .79 .72 .66 .61 .54 50 / 1500 14 S-8283 20 x 12" .69 .61 .56 .49 .44 50 / 2000 10 S-15056 20 x 14" .71 .65 .61 .55 .47 50 / 1500 12 S-5576 20 x 16" .73 .69 .65 .57 .49 50 / 1000 14 S-3190 20 x 20" .91 .82 .71 .66 .61 50 / 1000 17 S-5248 20 x 24" .93 .84 .73 .69 .65 50 / 1000 22 S-12646 20 x 30" 1.02 .94 .83 .74 .70 50 / 600 25 S-19278 22 x 18" .85 .80 .69 .65 .60 50 / 1000 18 S-3191 22 x 22" .94 .88 .74 .70 .66 50 / 1000 21 S-14243 22 x 28" 1.02 .93 .83 .74 .70 50 / 500 26 S-13742 24 x 12" .73 .69 .63 .57 .48 50 / 1500 12 S-16512 24 x 16" .84 .79 .69 .63 .59 50 / 1000 16 S-5577 24 x 18" .92 .83 .72 .67 .63 50 / 1000 19 S-2633 24 x 24" .98 .92 .79 .72 .67 50 / 1000 24 S-8285 24 x 30" 1.06 .96 .88 .79 .73 50 / 500 30 S-2483 24 x 36" 1.14 1.02 .94 .88 .82 50 / 500 36 S-3192 24 x 48" 1.33 1.23 1.14 1.02 .96 25 / 500 25 S-19279 24 x 60" 1.63 1.52 1.43 1.28 1.19 25 / 500 32 S-5249 24 x 72" 1.81 1.71 1.55 1.42 1.30 25 / 500 38 S-13743 26 x 26" 1.03 .94 .83 .76 .71 50 / 500 28 S-19280 26 x 38" 1.31 1.15 1.06 1.01 .95 50 / 500 43 S-11207 30 x 30" 1.35 1.21 1.15 1.07 1.01 50 / 500 39 S-15057 30 x 36" 1.37 1.23 1.16 1.11 1.02 25 / 250 23 S-7354 30 x 40" 1.38 1.25 1.17 1.12 1.03 25 / 250 25 S-5578 30 x 72" 2.18 2.02 1.79 1.62 1.48 25 / 250 46 S-16513 32 x 32" 1.38 1.25 1.17 1.11 1.03 50 / 250 43 S-6379 32 x 48" 1.70 1.57 1.45 1.33 1.29 25 / 250 34 S-1160 36 x 36" 1.40 1.27 1.18 1.13 1.05 50 / 250 55 S-13744 36 x 42" 1.56 1.43 1.35 1.23 1.14 25 / 250 32 S-321 36 x 48" 1.72 1.60 1.47 1.35 1.31 25 / 250 36 S-16514 36 x 60" 2.36 2.14 1.98 1.77 1.63 25 / 250 45 S-3959 36 x 72" 3.02 2.75 2.49 2.35 2.19 25 / 250 55 S-13745 36 x 96" 3.72 3.45 3.16 3.03 2.86 10 / 250 29 S-7355 40 x 40" 1.53 1.43 1.29 1.16 1.08 25 / 250 33 S-1047 40 x 42" 1.62 1.48 1.35 1.23 1.14 25 / 250 36 S-3193 40 x 48" 1.37 1.37 1.37 1.37 1.37 25 / 250 42 S-8284 40 x 60" 2.44 2.19 2.01 1.81 1.66 10 / 250 20 S-6127 42 x 42" 1.86 1.72 1.62 1.47 1.37 25 / 250 37 S-3586 42 x 48" 1.97 1.79 1.68 1.62 1.46 25 / 250 43 S-13746 44 x 44" 2.03 1.88 1.78 1.64 1.48 25 / 250 40 S-355 48 x 48" 2.29 2.07 1.85 1.67 1.52 25 / 250 48 S-3587 48 x 60" 2.87 2.59 2.37 2.12 1.93 10 / 250 24 S-3960 48 x 72" 3.58 3.25 3.04 2.89 2.71 10 / 250 30 S-3194 48 x 96" 4.58 4.17 3.91 3.70 3.46 10 / 250 40 S-19281 60 x 60" 3.74 3.46 3.23 3.00 2.81 10 / 250 32 S-19282 60 x 96" 6.20 5.68 5.36 5.09 4.79 10 / 250 50

Previous Page
Next Page