Spring Summer US 2017 Page 367 Facilities Maintenance

Shipping Supply Specialists PHONE 1-800-295-5510 367 LINEAR LOW DENSITY STEEL TUFF LINERS Premium bags stand up to heavy, bulky or wet trash. Superior strength and puncture resistance. * 55 gallon liners fit Trash Can with Wheels (H-1107), page 365. BIOHAZARD BAGS Isolate hazardous items in hospitals, doctors' offices and healthcare facilities. Puncture resistant. Flat seal bottom. Flat packed in carton. LINEAR LOW DENSITY *SPECIFY COLOR: Red or Yellow COLORED TRASH LINERS Identify different types of waste, recyclables and production materials. Use in restaurants, offices, healthcare and manufacturing facilities. Star seal bottom is virtually leakproof. Puncture and tear resistant. LINEAR LOW DENSITY SPECIFY COLOR: Red, Orange, Yellow, Green, Purple, Blue or White BIOHAZARD WASTE CANS MODEL NO. DIMENSIONS W x H CAPACITY MIL QTY./ CTN. PRICE PER CARTON LBS./ CTN. 1 3 6+ S-10227 30 x 36" 20-30 Gallon 1.5 100 $40 $38 $36 11 S-10278 33 x 40" 33 Gallon 1.5 100 46 44 42 13 S-10280 39 x 46" 40-45 Gallon 1.7 50 37 35 33 10 S-10331* 39 x 56" 55 Gallon 1.7 50 $38 per carton any quantity 12 S-11672 43 x 48" 56-60 Gallon 1.7 50 42 40 38 12 S-15506 38 x 58" 60 Gallon 1.7 50 43 41 39 12 S-13522 44 x 55" 65 Gallon 1.7 50 47 45 43 14 MODEL NO. DIMENSIONS W x H CAPACITY MIL QTY./ CTN. PRICE PER CARTON LBS./ CTN. 1 3 6+ S-19943 24 x 33" 12-16 Gallon 1.5 250 $56 $54 $52 20 S-15542 33 x 39" 33 Gallon 250 89 87 85 32 S-15543 40 x 46" 40-45 Gallon 100 59 57 55 18 S-15544 36 x 58" 44-55 Gallon 100 61 59 57 21 MODEL NO. DIMENSIONS W x H CAPACITY MIL QTY./ CTN. PRICE PER CARTON LBS./ CTN. 1 3 6+ S-12984 24 x 23" 7-10 Gallon 1.2 200 $34 $32 $30 10 S-20849 30 x 36" 20-30 Gallon 1.2 200 50 48 46 18 S-12985* 33 x 39" 33 Gallon 2.0 100 48 46 44 20 S-12986* 40 x 46" 40-45 Gallon 2.0 100 64 62 60 25 S-17202 40 x 46" 40-45 Gallon 3.0 75 72 70 68 29 Provide temporary storage of infectious waste or combustible material. Step-on opener provides hands-free operation. High-density polyethylene resists rust, dents and most chemicals. Seamless and leakproof base with molded-in handles. Self-closing lid. OSHA compliant for exposure to bloodborne pathogens. MODEL NO. DESCRIPTION DIMENSIONS L x W x H WT. (LBS.) PRICE EACH 1 3+ H-5191 6 Gallon 14 x 17 x 16" 9 $75 $72 H-6566 10 Gallon 18 x 22 x 18" 14 87 83 H-5192 14 Gallon 18 x 22 x 21" 16 96 92

Previous Page
Next Page