Spring Summer US 2017 Page 36 Boxes

36 Order by 6 p.m. for Same Day Shipping PHONE 1-800-295-5510 CORRUGATED PADS Layer between photos or artwork. Use to separate and protect items. 1/8" thick corrugated pads. SMALL PADS - 150 LB. TEST SOLD IN BUNDLE QUANTITIES CHIPBOARD PADS Lightweight chipboard pads strengthen envelopes and mailers. Provide layers for added protection when stacking in boxes. Kraft color, made of recycled paper. BEST-SELLING CHIPBOARD PADS AVAILABLE IN THREE THICKNESSES: .022, .030 AND .050 *S-11307 is white on one side. SHIPS VIA MOTOR FREIGHT .022 THICK .030 THICK SHIPS VIA MOTOR FREIGHT .050 THICK SHIPS VIA MOTOR FREIGHT IN STOCK MODEL NO. SIZE W x L PRICE PER PAD BUNDLE/ BALE QTY. LBS./ BNDL. 50 100 250 500 1,000+ S-18193 5 x 7" N/A $.21 $.20 $.19 $.16 100 / 13500 3 S-5250 6 x 6" N/A .23 .22 .21 .20 100 / 9600 3 S-13339 6 x 9" N/A .24 .23 .22 .21 100 / 9000 5 S-18194 7 x 7" N/A .24 .23 .22 .21 100 / 9000 4 S-3195 8 x 8" N/A .25 .24 .23 .22 100 / 7500 5 S-3961 8 x 10" N/A .27 .25 .24 .23 100 / 3200 7 S-2437 8 1 /2 x 11" N/A .28 .27 .25 .24 100 / 3200 7 S-12890 9 x 9" N/A .27 .25 .24 .23 100 / 6000 7 S-3384 9 x 12" N/A .35 .33 .32 .31 100 / 4800 9 S-2438 10 x 10" $.35 .33 .32 .31 .30 50 / 4000 4 S-12891 10 x 12" .37 .35 .33 .32 .31 50 / 4800 5 S-18195 10 x 15" .38 .37 .35 .33 .32 50 / 3000 6 S-3962 11 x 14" .38 .37 .35 .33 .32 50 / 2400 6 S-3585 11 x 17" .39 .38 .37 .35 .33 50 / 3000 8 S-7352 11 7 /8 x 11 7 /8" .37 .35 .33 .32 .31 50 / 3000 5 S-2439 12 x 12" .37 .35 .33 .32 .31 50 / 3000 5 S-18196 13 x 13" .39 .37 .36 .35 .33 50 / 2250 6 S-18996 13 x 19" .56 .50 .49 .47 .44 50 / 1500 9 S-2440 14 x 14" .42 .39 .38 .37 .35 50 / 2250 8 S-8292 8 1 /2 x 11" 750 $55 $50 $45 50 S-18200 9 x 12" 640 55 50 45 50 S-8293 11 x 17" 375 55 50 45 50 S-14211 12 x 12" 450 55 50 45 50 S-8294 26 x 38" 70 53 48 43 50 S-18201 40 x 48" 400 353 331 309 550 MODEL NO. SIZE W x L QTY./ CASE PRICE PER CASE LBS./ CASE 1 3 5+ S-14208 5 x 7" 1,125 $29 $27 $25 25 S-16274 8 x 10" 1,050 54 49 44 50 S-6416 8 1 /2 x 11" 960 43 50 S-11307* 8 1 /2 x 11" 960 60 55 51 50 S-6417 8 1 /2 x 14" 760 54 49 44 50 S-9889 9 x 12" 825 54 49 44 50 S-11308 10 x 10" 800 54 49 44 50 S-14209 11 x 14" 530 54 49 44 50 S-6418 11 x 17" 480 54 49 44 50 S-7909 12 x 12" 625 54 49 44 50 S-18197 12 x 18" 420 54 49 44 50 S-15944 12 x 24" 275 54 49 44 50 S-18198 14 x 14" 460 54 49 44 50 S-7910 16 x 16" 350 54 49 44 50 S-18199 16 x 20" 275 54 49 44 50 S-11309 18 x 18" 250 52 47 42 50 S-14210 18 x 24" 190 52 47 42 50 S-9886 23 x 35" 111 52 47 42 50 S-6419 26 x 38" 101 52 47 42 50 S-11310 40 x 48" 500 343 321 299 550 S-18997 8 1 /2 x 11" 470 $56 $51 $46 50 S-21526 11 x 17" 230 56 51 46 50 S-21527 26 x 38" 40 54 49 44 50 S-18998 40 x 48" 250 363 341 319 550

Previous Page
Next Page