Spring Summer US 2017 Page 331 Janitorial

Shipping Supply Specialists PHONE 1-800-295-5510 331 WIPERS-TO-GO Cloth-like feel and performance at a fraction of the price! Easy cleanup on job sites or in the shop. Portable. Convenient built-in handle. SCOTT RAGS-IN-A-BOX Strong and absorbent for heavy- duty cleanup at work or home. Low lint. Use also for painting and refinishing. Pop-Up dispenser box with built-in handle for easy portability. Built-in handle CHEESECLOTH WIPERS Soft, absorbent 100% cotton in a convenient folded bolt. Cut exact size you need for polishing, wood staining or filtering liquids. 4-ply medium weave. Low lint. Won't scratch or leave residue. Static free. INDUSTRIAL CENTER PULL WIPERS Closest to a cloth rag you can get. Disposable, economical all-purpose wipers. Large capacity, hands-free dispenser. Mount dispenser in maintenance or repair areas. *SPECIFY COLOR: White or Blue MODEL NO. SHEET SIZE BASIS WT. SHEETS/ ROLL QTY./ CASE PRICE PER CASE 1 2+ S-11740* 8 x 13" 51 lb. 260 4 $79 $76 H-2307 Wall Dispenser - 13 x 10 x 10" (HWD) 49 45 MODEL NO. DESCRIPTION SIZE WT./ BOX PRICE PER BOX 1 5 10+ S-17193 Grade 50 36" x 70 yds. 5 lbs. $49 $48 $47 MODEL NO. SHEET SIZE QTY./ BOX WT./ BOX PRICE PER BOX (MIN. 2) 2 4 8+ S-15620 10 x 13" 200 4 lbs. $13 $12 $11 MODEL NO. SHEET SIZE QTY./ BOX WT./ BOX PRICE PER BOX (MIN. 2) 2 4 8+ S-12809 10 x 12" 200 4 lbs. $16 $15 $14 ANTIBACTERIAL GYM WIPES Wipe down sweaty treadmills and weight machines before your workout. Kills 99.9% of germs. Prevent salmonella and E. coli with these premoistened wipes. EPA registered. Mount dispenser in gyms, repair or maintenance areas. H-2307 FLOOR DISPENSER Upscale floor dispenser used in health clubs and yoga studios to dispense sanitizing wipes. Stainless steel with built-in trash can for convenient wipe disposal. Door on back for easy emptying. Includes empty dispenser bucket and metal receptacle liner. MODEL NO. DESCRIPTION SHEET SIZE SHEETS/ ROLL QTY./ CASE PRICE PER CASE 1 2+ H-6368 Floor Dispenser - 36 x 13 x 13" (HWD) $349 $329 S-17366 Antibacterial Wipes 8 x 6" 700 4 155 151 MODEL NO. DESCRIPTION SHEET SIZE SHEETS/ ROLL QTY./ CASE PRICE PER CASE 1 2+ S-17366 Antibacterial Wipes 8 x 6" 700 4 $155 $151 H-2307 Wall Dispenser - 13 x 10 x 10" (HWD) 49 45

Previous Page
Next Page