Spring Summer US 2017 Page 330 Janitorial

330 Order by 6 p.m. for Same Day Shipping PHONE 1-800-295-5510 S-12814 S-15811 S-18433 KIMTECH PREP WIPES Clean surfaces, parts before painting. Removes oil and grease. Strong. Resists most solvents. Feels just like cloth. Reuse many times. SONTARA WIPERS Sucks up water, waste and solvents. Holds up to 4 times its weight in water. Virtually lint free. Reusable. S-20681 Aerospace - Resist snagging on metal parts and corners. KIMTECH LOW-LINT WIPERS Easily wipe up liquid and dust. Kimwipes - Low-lint softness safely cleans lenses, glass surfaces, electronics and lab equipment with no residue. Precision - Economical choice for general low-lint cleaning in offices and labs. KIMTECH PURE CLEANROOM WIPES Use in pharmaceutical, high tech, biotechnology, medical cleanrooms and laboratories. For Class 10 (ISO Class 4) or higher cleanrooms. Extremely low-lint wipes. Basis weight 55 lbs. 100% POLYPROPYLENE FDA/USDA COMPLIANT LINT FREE *White MODEL NO. DESCRIPTION SHEET SIZE PLY QTY./ BOX BOXES/ CASE PRICE PER CASE 1 2 3+ S-8115 Kimwipes 4.4 x 8.4" 1 280 30 $101 $97 $93 S-12814 12 x 12" 1 196 15 84 81 78 S-15811 12 x 12" 2 119 15 124 119 114 S-18431 12 x 12" 3 119 15 162 156 149 S-8116 15 x 17" 1 140 15 132 127 122 S-13736 15 x 17" 2 90 15 132 127 122 S-18432 Precision 4.4 x 8.4" 1 280 60 110 106 102 S-18433 15 x 17" 1 140 15 72 69 66 MODEL NO. DESCRIPTION SHEET SIZE QTY./ BOX BOXES/ CASE PRICE PER CASE 1 3+ S-14774 1/4 Fold 12 x 12" 66 8 $100 $95 S-13737 Disp. Box 12 x 17" 180 1 40 38 S-14773 Jumbo Roll 10 x 13" 717 1 109 105 MODEL NO. DESCRIPTION SHEET SIZE QTY./ BOX BOXES/ CASE PRICE PER CASE 1 3+ S-20678* 1/4 Fold 12 x 13" 50 10 $69 $65 S-17192 Disp. Box 9 x 17" 100 8 99 95 S-20681* Aerospace 9 x 17" 100 8 114 110 RUBBERMAID QUICK CART 5-star cart for 5-star hotels. Perfect for nightly turndown service. Discreet, compact design blends into upscale environments. Teflon coated, durable fabric repels water and stains. Quiet, smooth-rolling rear wheels and telescopic handle. Includes adjustable dividers and removable caddy. Removable caddy MODEL NO. SHEET SIZE QTY./ PACK PACKS/ CASE PRICE PER CASE 1 2+ S-13045 12 x 12" 100 5 $149 $144 MODEL NO. DESCRIPTION DIMENSIONS W x D x H CAPACITY WT. (LBS.) PRICE EACH 1 3+ H-6476 Large Quick Cart 20 x 25 x 25" 60 lbs. 18 $375 $360

Previous Page
Next Page