Spring Summer US 2017 Page 33 Boxes

MINNEAPOLIS LOS ANGELES SEATTLE DALLAS ATLANTA NYC/PHILA CHICAGO TORONTO MONTERREY EDMONTON MEXICALI Shipping Supply Specialists PHONE 1-800-295-5510 33 ORDERS SHIP FROM NEAREST ULINE LOCATION SHIPS VIA MOTOR FREIGHT MULTI-DEPTH BOXES S-4507 26 x 20 x 12" 12, 10, 8, 6, 4" $2.41 per box any bundle qty. SUPER SHIPPERS Combine smaller boxes into one Super Shipper and save on UPS costs. Six different sizes in every box - Save money and inventory space. Sides are creased at intervals - Simply cut to your desired size. Extra strong 275 lb. test is 38% stronger than 200 lb. test. 275 LB. TEST SHIPS VIA MOTOR FREIGHT MEETS ASTM D5118 IN STOCK - SHIPS TODAY MODEL NO. INSIDE DIM. L x W x H VARIABLE DEPTHS PRICE PER BOX (SOLD IN BUNDLE QTYS.) BUNDLE/ BALE QTY. 25 100 250 500 1,000+ S-4793 18 x 18 x 6" 6,4,2" $2.01 $1.85 $1.76 $1.66 $1.55 20 / 240 S-4636 18 x 18 x 12" 12,10,8,6" 2.40 2.24 2.12 2.03 1.87 20 / 120 S-4371 18 x 18 x 18" 18,16,14,12,10" 2.04 2.04 2.04 2.04 2.04 20 / 120 S-12602 20 x 12 x 12" 12,10,8,6" 1.82 1.70 1.61 1.47 1.39 20 / 240 S-4641 20 x 14 x 14" 14,12,10,8" 2.42 2.25 2.13 2.04 1.90 15 / 240 S-4861 20 x 16 x 14" 14,12,10,8" 1.92 1.92 1.92 1.92 1.92 20 / 240 S-4543 20 x 20 x 12" 12,10,8,6" 2.93 2.74 2.61 2.50 2.24 15 / 120 S-4372 20 x 20 x 20" 20,10,8,6" 3.57 3.29 3.07 2.86 2.62 10 / 120 S-11247 20 x 20 x 20" 20,18,16,14,12" 3.57 3.29 3.07 2.86 2.62 10 / 120 S-4447 22 x 22 x 22" 22,20,18,16" 4.23 3.92 3.73 3.47 3.27 10 / 120 S-4473 24 x 12 x 6" 6,4,2" 1.58 1.47 1.38 1.27 1.17 20 / 240 S-367 24 x 12 x 12" 12,10,8,6" 1.91 1.80 1.68 1.64 1.57 25 / 250 S-4765 24 x 16 x 12" 12,10,8,6" 1.93 1.93 1.93 1.93 1.93 15 / 150 S-4802 24 x 18 x 12" 12,10,8,6" 2.86 2.66 2.50 2.36 2.16 10 / 120 S-12651 24 x 18 x 18" 18,16,14,12,10" 3.97 3.54 3.35 2.97 2.76 15 / 120 S-4449 24 x 24 x 12" 12,10,8,6" 3.46 3.17 2.98 2.80 2.60 10 / 120 S-4115 24 x 24 x 24" 24,22,20,18,16" 4.74 4.36 4.21 3.79 3.66 15 / 120 S-4573 26 x 18 x 16" 16,14,12,10" 3.68 3.38 3.17 2.94 2.73 10 / 120 S-4507 26 x 20 x 12" 12,10,8,6,4" 2.41 2.41 2.41 2.41 2.41 10 / 120 S-4451 26 x 26 x 26" 26,24,22,20" 5.97 5.43 5.27 4.73 4.54 10 / 120 S-4806 28 x 20 x 24" 24,22,20,18,16,14" 5.11 4.87 4.63 4.39 4.10 10 / 120 S-14285 29 x 17 x 9" 9,7,5,3" 2.96 2.83 2.63 2.44 2.29 15 / 150 S-18982 30 x 17 x 16" 16,14,12,10" 3.48 3.21 2.98 2.79 2.64 15 / 150 S-11248 30 x 24 x 12" 12,10,8,6,4" 4.17 3.78 3.48 3.28 3.06 15 / 120 S-4373 36 x 36 x 36" 36,24,22,20" 8.84 8.72 8.60 8.02 7.69 5 / 120 MODEL NO. INSIDE DIM. L x W x H VARIABLE DEPTHS PRICE PER BOX BUNDLE/ BALE QTY. WT./ BNDL. 10 100 250 500+ S-18983 20 x 20 x 20" 20,18,16, 14,12,10" $4.24 $4.01 $3.76 $3.53 10 / 120 42 lbs. S-4000 26 x 20 x 20" 4.91 4.45 4.32 3.87 10 / 120 46 lbs. S-4001 30 x 20 x 20" 5.22 4.93 4.71 4.44 10 / 120 50 lbs. S-4776 24 x 24 x 24" 24,22,20, 18,16,14" 6.13 5.71 5.27 5.02 10 / 120 60 lbs. S-4509 30 x 24 x 24" 7.03 6.49 6.22 5.79 10 / 120 65 lbs. S-4453 32 x 24 x 24" 5.37 5.37 5.37 5.37 10 / 120 65 lbs.

Previous Page
Next Page