Spring Summer US 2017 Page 328 Janitorial

328 Order by 6 p.m. for Same Day Shipping PHONE 1-800-295-5510 S-8147 S-8146 S-14823 S-8490 S-8148 S-13731 S-11744 S-11743 S-11745 S-14815 S-8149 S-11746 S-19376 KIMBERLY-CLARK WIPERS ECONOMIZER L30 White cloth-like towels for cleaning up oil, water and grease. Soft enough for polishing and for use on face and hands. Choose between 1/4 Fold bulk pack, convenient Dispenser Box, or a Jumbo Roll. INDUSTRIAL ALL-PURPOSE L40 This "shop towel" absorbs spills quickly. Perfect for auto repair and general maintenance. The best selling general purpose wiper on the market today. Jumbo Roll - Perforated. Rip off the amount you need for bigger spills. INDUSTRIAL PLUS X60 AND X70 Reinforced for extra scrubbing and cleaning. Recommended for cleaning industrial surfaces and heavy tools. X60 Teri Wipers - Replaces lightweight rags. X70 Workhorse - Replaces cloth rags. Designed for heavy maintenance wiping. MODEL NO. DESCRIPTION SIZE BASIS WT. WIPES PER BOX/ROLL BOXES/ CASE PRICE PER CASE 1 2 3+ S-8147 L30 1/4 Fold 12 x 12" 34 lbs. 90 12 $63 $62 $61 S-8146 L30 Dispenser Box 10 x 10" 120 10 75 74 72 S-14823 L30 Dispenser Box 16 x 10" 100 8 73 71 68 S-11743 L30 Jumbo Roll 12 x 13" 34 lbs. 950 1 58 57 56 MODEL NO. DESCRIPTION SIZE BASIS WT. WIPES PER BOX/ROLL BOXES/ CASE PRICE PER CASE 1 2 3+ S-8490 L40 1/4 Fold 12 x 12" 48 lbs. 56 18 $93 $91 $89 S-8148 L40 Dispenser Box 10 x 10" 90 9 66 65 64 S-13731 L40 Dispenser Box 16 x 10" 100 9 83 82 80 S-11744 L40 Jumbo Roll 12 x 13" 48 lbs. 750 1 64 63 62 MODEL NO. DESCRIPTION SIZE BASIS WT. WIPES PER BOX/ROLL BOXES/ CASE PRICE PER CASE 1 2 3+ S-14814 X60 1/4 Fold 12 x 12" 42 lbs. 76 12 $92 $90 $88 S-14815 X60 Dispenser Box 9 x 17" 126 10 103 101 98 S-8149 X60 Dispenser Box 12 x 17" 180 1 26 25 24 S-11745 X60 Jumbo Roll 12 x 13" 1,100 1 105 103 101 S-14816 X70 1/4 Fold 12 x 12" 56 lbs. 76 12 99 97 94 S-19376 X70 Dispenser Box 9 x 17" 100 10 137 135 132 S-7130 X70 Dispenser Box 12 x 17" 152 1 36 35 34 S-11746 X70 Jumbo Roll 12 x 13" 870 1 114 112 110

Previous Page
Next Page