Spring Summer US 2017 Page 327 Janitorial

Shipping Supply Specialists PHONE 1-800-295-5510 327 SORBENTS UNIVERSAL Quickly soak up oil, water, coolants and other spills. Low-lint, dimpled material is highly absorbent. Rolls - Perforated for easy dispensing. Medium-Duty Socks - Corn cob filler absorbs up to 1/2 gal. Heavy-Duty Socks - 100% polypropylene filler absorbs up to 3 gal. Pillows - Absorb liquids in tight places. Drum Pads - Pre-cut to fit 55-gallon drums. 2 bung hole cut-out. High Traffic Mat - Withstands heavy foot and forklift traffic. Battlemat- Camouflaged pattern hides spills, stains and grease. UNIVERSAL S-17296 S-7247 S-8234 S-14750 S-19488 S-19489 S-14751 S-17300 S-19490 S-14748 S-17298 S-7248 HIGH TRAFFIC MAT BATTLEMAT Perforated every 15" OIL ONLY Absorbs oils, fuels and petroleum-based products. Repels water. OIL ONLY BOOMS Contain and absorb oil spills on water. S-21766 H-6367 SORBENT ROLL DISPENSER Fits all Uline sorbent rolls. HAZMAT Soaks up spills of corrosive liquids, acids and bases. Mounting hardware included S-19488 30" x 300' Medium Roll 63 gal. 1 $191 $181 $171 S-19489 30" x 150' Heavy Roll 52 gal. 1 $202 $192 $182 S-12889 15 x 19" Light Pads 26 gal. 100 $45 $43 $41 S-17297 15 x 19" Medium Pads 28 gal. 100 59 56 54 S-17298 15 x 19" Heavy Pads 35 gal. 100 73 71 68 S-14751 30" x 150' Medium Roll 44 gal. 1 95 90 85 S-17299 30" x 150' Heavy Roll 58 gal. 1 125 119 113 S-17300 3 x 48" Socks 28 gal. 30 143 136 128 S-19490 5" x 10' Booms 32 gal. 4 $118 $112 $106 S-19491 8" x 10' 65 gal. 4 145 137 129 MODEL NO. SIZE DESCRIPTION CAPACITY WT. (LBS.) PRICE EACH 1 3 4+ H-6367 12 x 34 x 5" Wall-Mount Dispenser 95 lbs. 13 $35 $33 $31 S-14748 15 x 19" Medium Pads 30 gal. 100 $82 $79 $76 S-21765 15 x 19" Heavy Pads 34 gal. 100 102 98 94 S-21766 30" x 150' Medium Roll 44 gal. 1 120 115 110 MODEL NO. SIZE DESCRIPTION ABSORP. CAP./CTN. QTY./ CTN. PRICE PER CARTON 1 3 4+ S-17293 15 x 19" Light Pads 44 gal. 200 $94 $90 $86 S-17294 15 x 19" Medium Pads 21 gal. 100 64 61 59 S-7247 15 x 19" Heavy Pads 26 gal. 100 $64 per ctn. any qty. S-17295 30" x 150' Medium Roll 38 gal. 1 109 104 99 S-14749 15" x 150' Heavy Roll 24 gal. 1 68 65 63 S-7248 30" x 150' Heavy Roll 50 gal. 1 134 127 120 S-8234 3 x 42" Medium-Duty Socks 20 gal. 40 68 65 63 S-20628 3" x 12' Heavy-Duty Socks 12 gal. 4 57 54 52 S-17296 18 x 18" Pillows 28 gal. 16 117 111 105 S-14750 22" Diam. Drum Pads 6 gal. 25 78 75 72

Previous Page
Next Page