Spring Summer US 2017 Page 314 Mats

314 Order by 6 p.m. for Same Day Shipping PHONE 1-800-295-5510 STAIR TREADS Protect against slips, falls and wear. Spruce up old stairs instantly. Fits square-nosed wood, concrete or steel stairs. Install with adhesive, sold separately. Stair Tread Risers available, see uline.com SPECIFY COLOR: Black Gray Brown SANITIZING FOOTBATH MATS Bathe boots and shoes to prevent the spread of germs and bacteria. Recommended for food processing facilities, greenhouses or labs. 2 1 /2" tall side walls. Holds up to 5 1 /2 gallons of bleach or chlorine. Flexible rubber scrapers remove debris from boots and shoes. MODEL NO. DESCRIPTION SIZE W x D THICKNESS PRICE EACH 1 5+ H-5880 Vinyl 36 x 12" 1/4" $29 $27 H-3653 48 x 12" 38 36 H-3654 72 x 12" 56 53 H-5881 Rubber 36 x 12" 3/16" 53 50 H-3655 48 x 12" 70 67 H-3656 72 x 12" 100 95 S-19034 Adhesive - 1 Gallon 51 46 INDOOR Indoor Vinyl Indoor Rubber OUTDOOR Available in Black only Outdoor Rubber Vinyl - Oil and chemical resistant. Ribbed pattern. Rubber - Heavy duty, commercial grade. Coin pattern. Outdoor - Withstands scorching hot summers and frigid winters. Diamond pattern. WELCOME MATS The old standard. Greet customers, clients and guests. Premium polypropylene fibers won't mildew, mold or rot. Non-slip rubber backing. SPECIFY COLOR: Charcoal Brown NEOPRENE FLOOR RUNNER Impact-resistant runners. Prevent damage to your job site floors. Use during construction, remodeling and moving. Easily cuts to any desired size. Reusable non-adhesive. Clean with a damp cloth. Thick rubber backing clings to surfaces. Non-slip polyester cover. TIRE LINK MATS The old warhorse. Withstands extreme conditions. Recycled rubber links woven on galvanized wires. 1/2" opening between links for easy flow of liquid and debris. NEO SHIELD MODEL NO. SIZE THICKNESS WT. (LBS.) PRICE PER ROLL 1 2 4+ S-21323 27" x 20' .06" 12 $95 $88 $81 MODEL NO. SIZE THICKNESS WT. (LBS.) PRICE EACH 1 3 6+ H-6562 2 x 3' 5/8" 15 $49 $47 $45 H-6563 3 x 5' 38 123 118 113 MODEL NO. SIZE THICKNESS WT. (LBS.) PRICE EACH 1 3 6+ H-6564 2 x 3' 3/8" 5 $32 $28 $26 MODEL NO. DESCRIPTION SIZE WT. (LBS.) PRICE EACH 1 3 6+ H-5241 Black Wall 32 x 39" 27 $149 $142 $135 H-6565 Yellow Wall 189 181 173 H-6558 Rubber 48 x 12" 1/4" $110 $105 H-6559 72 x 12" 165 155 S-21837 Adhesive - 1 Gallon 125 120

Previous Page
Next Page