Spring Summer US 2017 Page 307 Mats

Shipping Supply Specialists PHONE 1-800-295-5510 307 MARBLE MATS Long life anti-fatigue matting. Easy to sweep, clean and maintain. Durable mat includes a marbleized rubber tile surface and sponge base. Beveled edges. Custom sizes ship in 10 working days. Beveled Edge for Increased Safety FIRM CUSHIONING CUSTOM CUT MATS - 1/2" THICK SPECIFY COLOR: BLACK BLUE GRAY WALNUT DIAMOND PLATE MATS Combine ultra-soft cushioning with anti-slip treads. Recommended for dry work areas: packing stations, machine shops and assembly lines. Tough vinyl diamond plate surface bonded to dense foam base. Beveled edges. 15/16" Thick - Stand longer with less muscle strain. *Also available in Solid Black ANTI-SLIP SOFT CUSHIONING SHIPS VIA MOTOR FREIGHT MODEL NO. SIZE THICKNESS PRICE EACH 1 3 6+ H-330 18 x 30" 1/2" $37 $34 $31 H-331 2 x 3' 1/2" 57 53 49 H-716 2 x 4' 77 73 66 H-3167 2 x 5' 97 91 83 H-781 2 x 6' 113 108 99 H-717 2 x 8' 153 143 130 H-332 2 x 10' 192 179 164 H-1687 2 x 12' 231 216 198 H-1688 3 x 4' 1/2" 115 109 101 H-333 3 x 5' 141 133 123 H-718 3 x 6' 173 160 148 H-719 3 x 8' 231 216 198 H-334 3 x 10' 289 268 247 H-3168 3 x 12' 346 321 295 H-335 3 x 15' 432 404 370 H-892 4 x 6' 231 216 198 H-3169 4 x 8' 308 288 264 H-1689 2 x 3' 1" 92 88 84 H-1690 3 x 5' 200 190 180 H-2358 3 x 10' 401 380 360 H-2359 3 x 15' 600 570 540 H-3170 4 x 6' 332 316 299 MODEL NO. SIZE WEIGHT PER RUNNING FOOT PRICE PER RUNNING FOOT H-692 width 2' 3.6 lbs. $20 H-693 width 3' 5.4 lbs. 29 H-893 width 4' 7.2 lbs. 39 MODEL NO. SIZE THICKNESS PRICE EACH 1 3 6+ H-899* 2 x 3' 9/16" $52 $50 $48 H-1695 2 x 6' 104 100 96 H-1298* 2 x 8' 138 133 128 H-3171* 2 x 10' 174 168 162 H-3172* 3 x 4' 9/16" 113 110 104 H-900* 3 x 5' 130 126 120 H-1299* 3 x 6' 156 151 144 H-1176* 3 x 8' 204 197 187 H-1696 3 x 10' 255 245 234 H-901* 3 x 12' 298 287 274 H-1177 3 x 16' 374 361 343 H-902 4 x 6' 9/16" 204 197 187 H-1178 4 x 8' 272 262 250 H-1179 4 x 12' 374 361 343 H-1697 2 x 3' 15/16" 81 78 73 H-1698* 3 x 5' 198 190 182 H-2356 3 x 6' 234 223 211 H-1699 3 x 8' 312 296 281 H-2357 3 x 10' 390 370 350 H-1700 3 x 12' 442 416 395

Previous Page
Next Page