Spring Summer US 2017 Page 305 Mats

Shipping Supply Specialists PHONE 1-800-295-5510 305 CADILLAC MATS SOFT CUSHIONING This is the "Cadillac" of mats, the one used in Uline warehouses. LIKE WALKING ON CLOUDS Smoother surface, unlike ribbed mats, allows for easy turns and quick pivoting all day long. Beveled edges help keep warehouses safe - No tripping. Polyurethane overlay cleans easily and lasts longer. 5/8" thick - 40% more cushioning. Custom sizes ship in 10 working days. STANDARD SIZE *Also available in Black/Yellow FULL-LENGTH ROLL SHIPS VIA MOTOR FREIGHT CUSTOM CUT SHIPS VIA MOTOR FREIGHT MODEL NO. SIZE THICKNESS SHPG. WEIGHT PRICE PER ROLL H-790 2 x 60' 3/8" 62 lbs. $338 H-81 3 x 60' 96 lbs. 521 H-1315 4 x 60' 143 lbs. 679 H-2369 2 x 30' 5/8" 52 lbs. 329 H-2370 3 x 30' 79 lbs. 494 H-2371 4 x 30' 106 lbs. 659 MODEL NO. SIZE THICKNESS PRICE EACH 1 3 6+ H-34* 2 x 3' 3/8" $22 $20 $18 H-640 2 x 4' 29 27 24 H-786 2 x 5' 37 35 30 H-261 2 x 6' 44 41 37 H-641 2 x 8' 59 55 49 H-689 2 x 10' 3/8" 73 68 61 H-690 2 x 12' 88 82 73 H-1677 2 x 16' 117 107 97 H-2363 2 x 20' 146 134 121 H-787 3 x 3' 34 30 27 H-262 3 x 4' 3/8" 44 41 37 H-51* 3 x 5' 55 50 46 H-263 3 x 6' 65 60 54 H-788 3 x 7' 77 69 63 H-642* 3 x 8' 88 82 73 H-53 3 x 10' 3/8" 109 101 91 H-643* 3 x 12' 131 120 109 H-691 3 x 16' 174 161 145 H-2364 3 x 20' 217 201 181 H-789 4 x 4' 59 55 49 H-3087 4 x 5' 3/8" 73 68 61 H-52 4 x 6' 88 82 73 H-264 4 x 8' 117 107 97 H-657 4 x 10' 146 134 121 H-658 4 x 12' 174 161 145 H-2010 4 x 16' 3/8" 233 212 192 H-2365 4 x 20' 291 265 240 H-1678 5 x 8' 146 134 121 H-2366 5 x 10' 182 166 153 H-3088 6 x 6' 131 120 109 H-2011* 2 x 3' 5/8" 32 30 28 H-3089 2 x 4' 42 40 37 H-3090 2 x 6' 59 55 51 H-3091 2 x 8' 85 79 73 H-3092 2 x 10' 105 99 92 H-3093 2 x 12' 5/8" 118 112 103 H-5891 2 x 20' 210 200 190 H-3094 3 x 4' 59 55 51 H-2012* 3 x 5' 73 69 64 H-2367 3 x 6' 88 83 77 H-2013* 3 x 8' 5/8" 118 112 103 H-3095 3 x 10' 148 140 129 H-2014* 3 x 12' 176 167 155 H-5138 3 x 16' 236 223 207 H-5892 3 x 18' 265 252 233 H-5893 3 x 20' 5/8" 295 282 260 H-2368 4 x 6' 118 112 103 H-3096 4 x 8' 157 149 138 H-3097 4 x 12' 236 223 207 H-5894 4 x 20' 393 373 346 H-5895 5 x 8' 5/8" 196 188 173 H-5896 6 x 8' 235 224 208 MODEL NO. SIZE THICKNESS WEIGHT PER RUNNING FOOT PRICE PER RUNNING FOOT H-7 width 2' 3/8" 1.5 lbs. $9 H-8 width 3' 2.3 lbs. 12 H-9 width 4' 3.0 lbs. 17 H-2360 width 2' 5/8" 2.0 lbs. 12 H-2361 width 3' 3.0 lbs. 18 H-2362 width 4' 3.5 lbs. 24

Previous Page
Next Page