Spring Summer US 2017 Page 304 Mats

304 Order by 6 p.m. for Same Day Shipping PHONE 1-800-295-5510 ANTI-FATIGUE MATS If you've ever worked at a packing table or on an assembly line, you know how tired your feet and legs get. Provides essential comfort. PVC foam. Increases productivity. 5/8" EXTRA THICK - 40% more cushioning. Custom sizes ship in 10 working days. Anti-Static Mats, see page 609. SOFT CUSHIONING STANDARD SIZE *Black only *Black only SHIPS VIA MOTOR FREIGHT FULL-LENGTH ROLL - SHIPS VIA MOTOR FREIGHT *Black only CUSTOM CUT SPECIFY COLOR 3/8" 5/8" BLACK GRAY MODEL NO. SIZE THICKNESS PRICE EACH 1 3 6+ H-65 3 x 4' 1/4" $29 $27 $23 H-651 2 x 3' 3/8" 16 15 14 H-2372 2 x 4' 22 21 20 H-712 2 x 6' 31 29 27 H-66 27" x 5' 29 27 25 H-646 2 x 8' 3/8" 41 38 35 H-647 2 x 10' 52 47 43 H-2021 2 x 12' 60 56 50 H-713 2 x 16' 79 73 66 H-735 2 x 20' 100 92 83 H-736 3 x 3' 3/8" 23 22 20 H-1715 3 x 4' 31 29 27 H-274 3 x 5' 38 36 34 H-688 3 x 6' 46 43 39 H-648 3 x 8' 60 56 50 H-737 3 x 9' 3/8" 67 62 56 H-649 3 x 10' 75 70 63 H-314 3 x 12' 92 85 76 H-714 3 x 15' 111 102 93 H-2022 3 x 20' 145 137 129 H-3100 3 x 25' 179 169 159 H-715 4 x 4' 3/8" 41 38 35 H-650 4 x 6' 60 56 50 H-1716 4 x 8' 79 73 66 H-783 4 x 10' 100 92 83 H-784 4 x 12' 118 109 99 H-785 4 x 16' 158 146 132 H-2023 5 x 5' 3/8" 64 59 55 H-5885* 2 x 2' 5/8" 16 15 14 H-881 2 x 3' 24 23 22 H-3101* 2 x 4' 32 31 29 H-1309 2 x 6' 49 47 45 H-2024* 2 x 8' 66 63 61 H-3102* 2 x 10' 5/8" 83 79 76 H-5886* 2 x 12' 99 95 92 H-5887* 2 x 20' 157 148 138 MODEL NO. SIZE THICKNESS WEIGHT (LBS.) PRICE EACH 1 2+ H-3106 3 x 30' 3/8" 51 $180 $172 H-10 2 x 60' 3/8" 63 219 209 H-11 3 x 60' 91 329 313 H-12 4 x 60' 122 423 403 H-2374 6 x 60' 217 657 626 H-1722* 2 x 30' 5/8" 52 198 187 H-1723 3 x 30' 88 296 280 H-1724* 4 x 30' 111 394 374 H-5888* 3 x 40' 5/8" 117 394 378 H-5889* 4 x 40' 156 525 505 H-5890* 3 x 60' 5/8" 176 591 575 MODEL NO. SIZE THICKNESS PRICE EACH 1 3 6+ H-1717* 3 x 4' 5/8" $49 $47 $45 H-882 3 x 5' 59 57 55 H-1718* 3 x 6' 72 69 66 H-1719 3 x 8' 96 92 88 H-1720* 3 x 10' 118 113 108 H-1310* 3 x 12' 5/8" 142 136 130 H-1721* 3 x 15' 177 170 163 H-3103* 3 x 18' 212 204 196 H-3104* 3 x 20' 236 227 217 H-883* 4 x 6' 5/8" 96 92 88 H-2373* 4 x 8' 129 124 119 H-2025* 4 x 12' 194 186 178 H-2026* 4 x 16' 257 247 236 H-3105* 4 x 20' 321 309 295 MODEL NO. SIZE THICKNESS WEIGHT PER RUNNING FOOT PRICE PER RUNNING FOOT H-13 width 2' 3/8" 1.5 lbs. $6 H-14 width 3' 2.3 lbs. 8 H-15 width 4' 3.0 lbs. 11 H-2375 width 2' 5/8" 2.0 lbs. 9 H-2376 width 3' 3.0 lbs. 13 H-2377 width 4' 4.1 lbs. 18

Previous Page
Next Page