Spring Summer US 2017 Page 300 Warehouse Supplies

300 Order by 6 p.m. for Same Day Shipping PHONE 1-800-295-5510 S-6735 SECURITY SEALS PULL-UP SEALS Seal carts and security containers. Pulls tight - Lids stay locked on. For small sealing apertures. Side tear-off for easy removal. Consecutively numbered. PLASTIC TRUCK SEALS Polypropylene strap blushes to show evidence of tampering. Double-click locking mechanism for enhanced security. Consecutively numbered. COLORED CABLE SEALS Protect your most valuable shipments. Galvanized steel aircraft cable frays when cut. Consecutively numbered. S-15562 is ideal for sealing tankers and rail cars. Extra long S-15563 for sealing keeper bars on containers and trailers. REFLECTIVE LABELS Use on vehicles, equipment and outdoor signage. Reflects light up to a 90 angle. 3M Diamond Grade - Extra thick and bright. Rated for 7 years' use. CONSPICUITY TAPE Avoid dangerous nighttime collisions. Reflects light up to a 90 angle. Uline - Low profile resists edge lift. Rated for 5 years' use. 3M Diamond Grade - Extra thick and bright. Rated for 7 years' use. 3M 989 SPECIFY COLOR: Red or Amber MODEL NO. SIZE BREAKING STRENGTH PRICE PER 100 1 2 5+ S-13674 6" 25 lbs. $32 $29 $26 S-13675 8" 35 32 29 S-13676 10" 37 34 31 MODEL NO. SIZE BREAKING STRENGTH PRICE PER 50 1 2 5+ S-13699 1/16 x 12" 700 lbs. $69 $65 $59 S-13700 1/8 x 12" 2,400 lbs. 79 75 69 S-15562 1/8 x 24" 2,400 lbs. 99 95 89 S-13701* 3/16 x 12" 3,400 lbs. 129 119 109 PRICE PER 20 S-19192* 1/8 x 48" 2,400 lbs. $59 $55 $49 S-15563* 3/16 x 76" 3,400 lbs. 119 109 99 MODEL NO. DESCRIPTION MIL PRICE EACH 1 2+ S-19276 Uline 2" x 150' Red/White 6.5 $109 $99 S-6735 3M 2" x 150' Red/White 13 155 145 S-6736 3M 2" x 150' White MODEL NO. SIZE MIL QTY./ PACK PRICE/PACK 1 2+ S-20817 3" Circle 13 50 $66 $62 S-13700, S-15562, S-13701, S-19192 and S-15563 are C-TPAT and ISO 17712 compliant. SPECIFY COLOR: Blue, Red, Green or Yellow SPECIFY COLOR: Red, Blue, Green or Yellow SPECIFY COLOR: Black, Blue or Red FHWA law states all trailers must be marked with reflective tape. Meets DOT-C2 and FMVSS 108 requirements *Only available in Black MODEL NO. SIZE BREAKING STRENGTH PRICE PER PACKAGE 300 1,000 2,000+ S-13677 3/8 x 8" 30 lbs. $45 $99 $165

Previous Page
Next Page