Spring Summer US 2017 Page 294 Edge Protectors

294 Order by 6 p.m. for Same Day Shipping PHONE 1-800-295-5510 EDGE PROTECTORS LIGHT: Use with stretch wrap to protect products in storage and during shipping. MEDIUM: Use to stabilize loads and improve stacking strength when shipping. HEAVY: Use with strapping on skids over 2,500 lbs. FREIGHT SAVINGS - Ships from Chicago, Atlanta, Dallas, Los Angeles, Minneapolis, NYC/Phila or Seattle. HEAVY DUTY SHIPS VIA MOTOR FREIGHT MEDIUM DUTY PALLET CONES Prevent double-stacking of freight orders to reduce damage to shipments. Easily strap or tape to the top of the pallet. Ships flat, easy to store. S-7252 S-12245 MODEL NO. SIZE THICK- NESS QTY./ CTN. BOARDS/ SKID APPROX. WT./CTN. PRICE PER CARTON SKID LOT 1 5 10+ S-21273 3 x 3" 30" .160 80 1,600 52 lbs. $67 $62 $58 $718 S-6062 36" 65 1,600 63 lbs. 62 58 54 746 S-21274 40" 55 1,600 60 lbs. 60 57 52 857 S-6063 48" 45 1,600 58 lbs. 60 56 52 990 S-8485 60" 25 1,600 40 lbs. 41 37 35 1,245 S-15205 72" 20 800 38 lbs. 40 36 33 748 S-5510 144" 400 800 1,536 lbs. 1/2 skid bulk shpd. $824 1,490 MODEL NO. DESCRIPTION SIZE COLOR QTY./ BNDL. PRICE PER BUNDLE 1 3+ S-7252 English Only 8 x 8 x 10" White 50 $65 per bundle any qty. S-12245 English, French, Spanish Yellow $79 $69 CONTINUED FROM PG. 295 SKID LOT SPECIAL SAVE UP TO 63% ON SKID QUANTITIES IN STOCK - SHIPS TODAY .120 .160 .225 MODEL NO. SIZE THICK- NESS QTY./ CTN. BOARDS/ SKID APPROX. WT./CTN. PRICE PER CARTON SKID LOT 1 5 10+ S-15206 2 x 2" 12" .225 120 3,080 36 lbs. $41 $37 $35 $498 S-15207 24" 60 1,540 36 lbs. 41 37 35 491 S-21275 30" 65 1,540 49 lbs. 61 58 55 592 S-3859 36" 70 1,540 65 lbs. 85 79 74 704 S-15208 40" 55 1,540 55 lbs. 62 58 53 786 S-3860 48" 55 1,540 68 lbs. 88 83 77 932 S-14335 60" 40 1,540 60 lbs. 62 58 54 1,173 S-15209 72" 30 770 54 lbs. 60 56 51 709 S-15210 2 1 /2 x 2 1 /2" 30" .225 60 1,320 57 lbs. 61 57 52 617 S-3220 36" 55 1,320 65 lbs. 72 68 62 730 S-3221 40" 45 1,320 59 lbs. 64 60 55 810 S-3222 48" 35 1,320 55 lbs. 61 57 53 972 S-14336 60" 25 1,320 48 lbs. 53 50 47 1,221 S-14337 72" 30 660 68 lbs. 67 63 59 735 S-14338 96" 330 660 1,003 lbs. 1/2 skid bulk shpd. $553 970 S-3526 3 x 3" 12" .225 120 2,200 54 lbs. 56 52 48 509 S-3527 18" 60 2,200 41 lbs. 43 41 37 750 S-3225 24" 60 1,100 56 lbs. 56 52 48 502 S-1280 30" 55 1,100 64 lbs. 67 63 59 622 S-21276 32" 55 1,100 66 lbs. 70 67 63 666 S-791 36" 55 1,100 74 lbs. 77 73 69 744 S-709 40" 45 1,100 67 lbs. 72 68 63 825 S-3251 42" 40 1,100 63 lbs. 69 64 60 866 S-792 48" 35 1,100 65 lbs. 69 64 60 988 S-2280 60" 25 1,100 56 lbs. 60 57 53 1,243 S-2281 72" 20 550 56 lbs. 57 53 49 744 S-13081 96" 275 550 810 lbs. 1/2 skid bulk shpd. $543 988

Previous Page
Next Page