Spring Summer US 2017 Page 293 Cushioning, Foam & Bubble

Shipping Supply Specialists PHONE 1-800-295-5510 293 KRAFT DUNNAGE BAGS Stabilize valuable trailer, railcar and overseas shipments. Inflates in less than 2 minutes. Provides a safe, firm cushion up to 18" wide between skids. Strong kraft bags lined with poly. INFLATOR GUN Inflator gun works with warehouse air compressor. Puncture bags to deflate. INDUSTRIAL DUNNAGE BAGS Use tough poly-woven bags when added strength is needed. Inflates in less than 1 minute. Stabilize your heaviest railcar shipments. Waterproof, chemically resistant, high burst strength. 12 mil bags. Reusable up to 10 times. AAR APPROVED VINYL DUNNAGE BAGS Vinyl airbags ideal for bracing perishables, beverages and other odd-shaped loads. 9.8 mil bags can be reused up to 4 times. Convenient adhesive patches attach to shipment to prevent slippage. INFLATOR GUNS Inflate Industrial and Vinyl dunnage bags quickly and easily. H-2056 Turbo - Pressure gauge for precise filling. Worth the extra money. Inflator guns use air compressors. H-740 Inflator Gun $220 each MODEL NO. SIZE QTY./ CTN. PRICE PER CARTON 1 3 5+ S-8010 36 x 48" 10 $108 $97 $86 S-8011 36 x 66" 126 114 101 S-8012 36 x 84" 158 143 127 S-8013 48 x 48" 130 117 104 S-13079 48 x 84" 185 167 148 MODEL NO. DESCRIPTION PRICE EACH H-995 Inflator Gun $40 H-2056 Turbo Inflator Gun 99 MODEL NO. SIZE QTY./ CTN. QTY./ SKID PRICE PER CARTON SKID LOT 1 3 5 10+ S-7253 24 x 36" 10 400 $104 $94 $83 $72 $1,673 S-14347 36 x 36" 400 107 97 86 75 1,796 S-6067 36 x 48" 400 $83 per carton 1,943 S-6068 36 x 66" 350 128 118 107 96 2,050 S-7254 36 x 84" 250 157 147 136 124 1,805 S-6429 48 x 48" 300 130 120 109 98 1,799 S-14348 48 x 60" 250 147 136 125 114 1,749 S-6069 48 x 84" 150 183 170 157 143 1,294 S-8014 48 x 96" 150 215 197 178 159 1,408 S-14349 36 x 48" 5 175 $97 $89 $81 $72 $1,665 S-8015 36 x 66" 150 107 98 89 79 1,665 S-8016 36 x 84" 100 127 117 106 95 1,227 S-8017 48 x 48" 125 110 101 92 82 1,439 S-8018 48 x 84" 100 160 147 134 120 1,530 S-8019 48 x 96" 75 176 162 147 132 1,262 MODEL NO. SIZE QTY./ CTN. QTY./ SKID PRICE PER CARTON SKID LOT 1 3 5+ S-14350 36 x 48" 10 450 $104 $93 $82 $2,055 S-14351 36 x 66" 420 122 110 97 2,312 S-14352 36 x 84" 350 152 137 121 2,375 S-14353 48 x 48" 350 125 112 99 1,973 S-14354 48 x 84" 275 178 160 141 2,230 S-21251 48 x 96" 245 205 187 168 2,162 2 PLY - Recommended for over the road shipments. AAR APPROVED 4 PLY - Recommended for overseas and rail shipments. AAR APPROVED H-2056 Turbo H-995

Previous Page
Next Page