Spring Summer US 2017 Page 292 Strapping

292 Order by 6 p.m. for Same Day Shipping PHONE 1-800-295-5510 STRAPPING PROTECTORS Protect packages from surface damage. Made of sturdy laminated fiberboard. Strong enough to hold steel and plastic strapping. Strapping tension is spread across a wider area. STRAP GUARDS Prevent damage to tightly strapped shipments. Ribbed channel keeps steel or plastic strapping from slipping. S-3843 S-765 S-3474 S-764 "DO NOT DOUBLE STACK" Printed edge protectors alert carriers and ensure proper handling of shipments. Strong fiberboard construction. Available in skid quantities. SPECIFY COLOR: Red, Yellow, White, Green, Blue, Orange or Black MAGNETIC CONES Mark vehicles at auctions and dealerships. 3 heavy-duty magnets. 3 dry erase panels for your messages. MODEL NO. SIZE W x L STRAPPING MAX. WIDTH QTY./ CTN. COLOR PRICE PER CARTON 1 3 5 10+ S-764 1 7 /8 x 1" 3/4" 1,000 White $47 $46 $45 $43 S-3474 2 1 /2 x 1 3 /4" 1 1 /4" 1,000 Black 94 92 89 85 S-765 2 1 /2 x 2" 1 1 /4" 1,000 White 113 110 107 105 S-3843 5 1 /4 x 2" 1 1 /4" 250 Black 77 75 73 71 MODEL NO. SIZE DIAM. x H PANEL SIZE W x H PRICE EACH (MIN. 5) 5 10 50+ S-20671 10 x 5" 6 x 5" $10 $9 $8 MODEL NO. SIZE THICK- NESS QTY./ CTN. BOARDS/ SKID PRICE PER CARTON SKID LOT 1 5 10+ S-5505 2 x 2" 36" .160 100 2,240 $82 $77 $72 $771 S-5506 48" 80 86 81 76 1,024 S-5507 3 x 3" 36" .160 65 1,600 70 66 61 811 S-5508 48" 45 67 62 57 1,080 MODEL NO. SIZE D x L x W THICK- NESS QTY./ CTN. SHPG. WT. PER CTN. PRICE PER CARTON 1 5 10+ S-2032 2 x 2 x 3" .120 1,000 44 lbs. $49 per carton S-21289 2 x 2 x 4" 850 35 lbs. $52 $48 $44 S-2518 2 x 4 x 3" 770 58 lbs. 58 52 48 S-3185 2 x 2 x 6" 800 68 lbs. 91 84 77 S-780 3 x 3 x 2 1 /2" 1,275 68 lbs. 79 71 65 S-797 2 x 2 x 3" .160 875 48 lbs. 56 50 46 S-2519 2 x 4 x 3" 650 56 lbs. 61 55 50 S-2520 3 x 3 x 3" 720 55 lbs. 66 60 56 S-2876 3 x 3 x 4" 480 48 lbs. 57 51 47 S-2458 3 x 3 x 6" 400 64 lbs. 69 64 60 S-3216 2 x 2 x 2 1 /2" .225 600 40 lbs. 53 47 44 S-3217 2 1 /2 x 2 1 /2 x 4" 300 35 lbs. 47 43 39 S-3218 3 x 3 x 2 1 /2" 450 42 lbs. 46 42 38 S-3219 3 x 3 x 3" 450 50 lbs. 57 50 47 DURABLE PLASTIC Withstands maximum strap tension while protecting pallet edges. EDGE PROTECTORS

Previous Page
Next Page