Spring Summer US 2017 Page 274 Stretch Wrap

274 Order by 6 p.m. for Same Day Shipping PHONE 1-800-295-5510 TOP SHEETING Prevent costly damage to tops of pallets from dust, dirt and moisture during shipment or storage. Each sheet folded to 1/2 the finished width. KIT KIT REFILL ROLLS TOP SHEETING ROLLS *Black Opaque STRETCH WRAP MACHINES Increase productivity and eliminate worker strain. Ideal for medium volume operations. Wraps approximately 20 loads per hour - 12 RPM variable speed turntable. Two wrap modes - Select spiral up and down or spiral up only. Convenient photo eye - Allows operator to walk away. Adjusts from 20% to 150% stretch. Troubleshooting screen. 115 volt, 15 amp. H-1619 machine has built-in scale with +/- 1 lb. accuracy. MACHINES MACHINE WITH BUILT-IN SCALE *Some assembly required DROP SHIPS FROM MI H-1619 SCALE STRETCH WRAP TURNTABLES Foot pedal controls greatly facilitate hand wrapping. Wrap up to 10-12 loads per hour. Speed adjusts to 12 RPM. LOW PROFILE - Easy to load and unload pallets. 3 1 /4" high. 115 volt, 15 amp. 1/2 HP motor. Forklift slots for transport. HIGH PROFILE - Raised platform provides easy access to secure loads. 13 1 /2" high. 115 volt, 15 amp. 3/4 HP motor. Front and rear forklift slots. LOW PROFILE HIGH PROFILE DROP SHIPS FROM MI H-1287 LOW PROFILE H-2303 HIGH PROFILE MODEL NO. DESCRIPTION PRICE EACH 1 3 6+ H-50 Includes 1 roll of S-331 and 2 mounting brackets $99 $93 $89 MODEL NO. SHEET SIZE MIL CORE SHEETS/ ROLL PRICE PER ROLL 1 4 8+ S-331 60 x 60" 1.25 1" 75 $51 $49 $45 MODEL NO. SHEET SIZE MIL CORE SHEETS/ ROLL PRICE PER ROLL 1 4 8+ S-11470 48 x 48" 1.5 3" 500 $136 $131 $126 S-6020 60 x 60" 250 $94 per roll any quantity S-11475* 60 x 60" 250 107 103 99 S-11471 60 x 72" 250 129 123 118 S-11472 72 x 72" 200 123 118 113 S-11473 36 x 36" 3 250 79 76 73 S-11474 60 x 60" 150 129 123 118 MODEL NO. MAX. SKID SIZE LOAD CAPACITY ROLL WIDTH SHPG. WT. PRICE EACH MODEL NO. PRICE EACH H-1020 52 x 52 x 80" 4,000 lbs. 20" 1,175 lbs. $5,995 H-1071 $635 H-1675* 52 x 52 x 110" 1,250 lbs. 6,995 H-1619 52 x 52 x 80" 4,000 lbs. 20" 1,500 lbs. $9,995 H-1676 $1,850 MODEL NO. MAX. SKID SIZE LOAD CAPACITY MAX. ROLL WIDTH SHPG. WT. PRICE EACH MODEL NO. PRICE EACH H-1287 52 x 52" 4,000 lbs. 18" 719 lbs. $2,495 H-1071 $635 H-2303 60 x 60" 4,000 lbs. 18" 700 lbs. $2,695 N/A N/A Perforated Sheets. 3" Core. SEMI-AUTOMATIC H-1020 with H-1071 ramp sold separately. MORE STRETCH WRAP MACHINES VISIT ULINE.COM OPTIONAL RAMP

Previous Page
Next Page