Spring Summer US 2017 Page 273 Stretch Wrap

Shipping Supply Specialists PHONE 1-800-295-5510 273 MINI-WRAP Bundle, band, wrap or tie with Uline's narrow width stretch film. High quality regular or heavy-duty cast film clings to itself without adhesives. Residue free. Economical alternative to strapping, tape, twine or wire. Dispensers hold 2", 3" and 5" rolls. Color code your shipments. 6 stock colors available. FREE plastic dispenser included with each case. ULINE'S HOUSE BRAND - SAVE UP TO 32% SOLD IN CASE QUANTITIES *SPECIFY COLOR: Blue, Red, Black, Green, Yellow or White No mess - Wraps and unwraps easily without damaging or leaving residue. Economical - Costs less than tape, twine or strapping. Heavy duty for top banding. Regular for wrapping or tying. FREE plastic dispenser included with each case. SOLD IN CASE QUANTITIES MINI-WRAP DISPENSERS Plastic and Metal Dispensers hold 2", 3" and 5" rolls of Mini-Wrap. H-93 Metal Dispenser adjusts to desired stretch. MODEL NO. DESCRIPTION SIZE GA. ROLLS/ CASE WT./ CASE PRICE PER ROLL 12-24 36-48 72 144+ S-12790 Regular 2" x 1,000' 80 24 20 lbs. $3.65 $3.20 $2.95 $2.65 S-4208 3" x 1,000' 18 20 lbs. $3.45 per roll any case qty. S-4209 5" x 1,000' 12 22 lbs. 7.25 6.85 6.25 5.60 S-12791 Heavy Duty 2" x 650' 100 24 17 lbs. 3.65 3.20 2.95 2.65 S-4211 3" x 650' 18 17 lbs. 4.30 4.05 3.80 3.45 S-4214 5" x 650' 12 18 lbs. 7.25 6.85 6.25 5.60 S-6103* Colors 3" x 1,000' 80 18 20 lbs. 5.30 5.05 4.80 4.50 S-11449* 5" x 1,000' 12 22 lbs. 9.25 8.75 8.25 7.65 MODEL NO. DESCRIPTION SIZE GA. ROLLS/ CASE WT./ CASE PRICE PER ROLL 12-18 36 72 144+ S-733 Regular 3" x 1,000' 90 18 23 lbs. $6.20 $6.10 $5.60 $5.10 S-741 5" x 1,000' 12 24 lbs. 9.90 9.35 8.85 7.95 S-734 Heavy Duty 3" x 600' 120 18 22 lbs. 6.00 5.70 5.35 4.80 S-742 5" x 600' 12 22 lbs. 9.50 9.00 8.65 7.80 MODEL NO. DISPENSER DESCRIPTION PRICE EACH H-68 Plastic $9.95 H-93 Metal with Adjustable Setting 29.95 3" CORE 3" 5" 3" CORE H-68 Plastic Dispenser H-93 Metal Dispenser

Previous Page
Next Page